Shop All Wire Ducts
Abb
Wiring Duct, Narrow Slot Wall, Wht, 6 ft. L
Mfr # TYD1X3NPW6
Zoro # G9181658
product price: $38.15
/ea
$38.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Style Screw Mount
- Wall Type Slotted
- Color White
- Material PVC
- Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # TYD1X3NPW6
- Zoro # G9181658
- UPC # 786210148496
- Country of Origin United States
- Category Wire Ducts
Dimensions
Length | 72 in |
Width | 1 1/4 in |
Height | 3 in |
Slot Height | 2.2 in |
Slot Width | 0.2 in |
Length (Straight Wireway) | 6 ft |
Nominal Width | 1 in |
Nominal Height | 3 in |
Product Net Depth / Length | 6 ft1.83 m |
Product Net Width | 1 in25.4 mm |
Depth | 3 in , 76.2 mm |
Details
Item | Wiring Duct |
Mounting Style | Screw Mount |
Wall Type | Slotted |
Color | White |
Material | PVC |
Slot-to-Slot Centerline | 1/2 in |
Standards | CE Compliant, CSA Certified, RU Certified, UL 94V-0 |
Compatible Cover Style | Snap-On |
Product Type | Narrow Slot Duct |
Entrance Type | Narrow |
Product Name | PLASTIC WIRING DUCT |
Features | Smaller, higher number of fingers for more concise harnessing. V-Shaped slot lead-in enables easier and faster wire installation. Rounded edges keep hands and wires free of abrasion.; Non-slip cover does not slide easily and resists vibration.; Flush cover attaches flush with sidewall for finished look.; Dual score lines are designed to yield clean breakoffs at the base of the slot and the duct.; Versatile North American and DIN Standard mounding holes enable same duct for multiple applications. |
Adhesive Backed | No |
Description
Wiring Duct, Wall Type Narrow Slot, Width 1 1/4 in, Height 3 in, Slot Width 0.2 in, Material PVC, Color White, Mounting Style Screw Mount, Length 72 in, Slot Height 2.2 in, Slot-to-Slot Centerline 1/2 in, Standards CE Compliant, CSA Certified, RU Certified, UL 94V-0, Compatible Cover Style Snap-On, Nominal Height 3 in, Nominal Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Ground Kit, 600VAC, 600A, CC/Midget Class (HG656A)
- MERSEN Stud Pair, 800A Amp Range, 1500V AC/DC Volt Rating, 1 Poles, Stud, Semiconductor Fuse Fuse Type (1SC375)
- RELAY AND CONTROL Open/Close Control Station, Keyed Alike (1KX-KA)
- ALTRONIX Class 2 Transformer, 100 VA, Not Rated, 49 °C, 24/28V AC, 120V AC (T2428100)
- ABB Wiring Duct Cover, Flushed Mount, Gray (TYD2CPG6)
- ABB Wiring Duct, Wide Slot Wall, Gray, 6 ft. L (TYD1X4WPG6)
- ABB Wiring Duct, Narrow Slot Wall, Gray, 6 ft.L (TYD2X2NPG6)
- ABB Wiring Duct Cover, Flushed Mount, Gray (TYD4CPG6)
- ABB Wiring Duct, Narrow Slot Wall, Gray, 6 ft.L (TYD2X3NPG6)
- ABB Wiring Duct, Narrow Slot Wall, Wht, 6 ft. L (TYD2X4NPW6)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.75 W x 2 D (F1.5X2LG6-A)
- Abb Wire Ducts