Shop All Wire Ducts
Abb
Wiring Duct, Narrow Slot Wall, Wht, 6 ft. L
Mfr # TYD1X2NPW6
Zoro # G9181551
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Type Slotted
- Mounting Style Screw Mount
- Color White
- Material PVC
- Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abb
- MFR # TYD1X2NPW6
- Zoro # G9181551
- UPC # 786210148489
- Country of Origin United States
- Category Wire Ducts
Dimensions
Length | 72 in |
Width | 1 1/4 in |
Height | 2 in |
Slot Height | 1.3 in |
Slot Width | 0.2 in |
Length (Straight Wireway) | 6 ft |
Nominal Height | 2 in |
Nominal Width | 1 in |
Depth | 2 in ; 50.8 mm |
Details
Item | Wiring Duct |
Wall Type | Slotted |
Mounting Style | Screw Mount |
Color | White |
Material | PVC |
Slot-to-Slot Centerline | 1/2 in |
Standards | CE Compliant, CSA Certified, RU Certified, UL 94V-0 |
Compatible Cover Style | Snap-On |
Slot Style | Narrow |
Features | Smaller, higher number of fingers for more concise harnessing. V-Shaped slot lead-in enables easier and faster wire installation. Rounded edges keep hands and wires free of abrasion.; Non-slip cover does not slide easily and resists vibration.; Flush cover attaches flush with sidewall for finished look.; Dual score lines are designed to yield clean breakoffs at the base of the slot and the duct.; Versatile North American and DIN Standard mounding holes enable same duct for multiple applications. |
Adhesive Backed | No |
Description
Wiring Duct, Wall Type Narrow Slot, Width 1 1/4 in, Height 2 in, Slot Width 0.2 in, Material PVC, Color White, Mounting Style Screw Mount, Length 72 in, Slot Height 1.3 in, Slot-to-Slot Centerline 1/2 in, Standards CE Compliant, CSA Certified, RU Certified, UL 94V-0, Compatible Cover Style Snap-On, Nominal Height 2 in, Nominal Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 40 A, Reversing: No (LC1D40ABD)
- TELEMECANIQUE SENSORS Pressure Switch, (4) Port, 1/4 in FNPS, DPST, 20 to 100 psi, Standard Action (9013FHG4J27X)
- HONEYWELL Hazardous Location Limit Switch, No Lever, Rotary, 1NC/1NO, 15A @ 480V AC, Actuator Location: Top (11CX12)
- ZORO SELECT Round Indicator Light, Green, 24VDC (24M025)
- ABB Wiring Duct, Narrow Slot Wall, Gray, 6 ft.L (TYD1X3NPG6)
- ABB Wiring Duct, Wide Slot Wall, White, 6 ft. L (TYD3X3WPW6)
- ABB Wiring Duct, Narrow Slot Wall, Gray, 6 ft.L (TYD2X2NPG6)
- ABB Wiring Duct, Narrow Slot Wall, Gray, 6 ft.L (TYD1X4NPG6)
- ABB Wiring Duct, Narrow Slot Wall, Gray, 6 ft.L (TYD2X3NPG6)
- ABB Wiring Duct Cover, Flushed Mount, White (TYD15CPW6)
- TPI INDUSTRIAL TPI Hotpod 8" Diameter Inlet Duct Mounted Heater Hardwired HP8-1440120-2T 1440/720W 120V (HP814401202T)
- Abb Wire Ducts