Shop All Wire Ducts
Abb
Wiring Duct, Narrow Slot Wall, Wht, 6 ft. L
Mfr # TYD15X3NPW6
Zoro # G9181621
original price:
$46.29
10% off
new price: $41.65
/ea
$41.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Screw Mount
- Wall Type Slotted
- Color White
- Material PVC
- Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # TYD15X3NPW6
- Zoro # G9181621
- UPC # 786210148526
- Country of Origin United States
- Category Wire Ducts
Dimensions
Length | 72 in |
Width | 1 3/4 in |
Height | 3 in |
Slot Height | 2.2 in |
Slot Width | 0.2 in |
Length (Straight Wireway) | 6 ft |
Nominal Width | 1 1/2 in |
Nominal Height | 3 in |
Depth | 3 in ; 76.2 mm |
Details
Item | Wiring Duct |
Mounting Style | Screw Mount |
Wall Type | Slotted |
Color | White |
Material | PVC |
Slot-to-Slot Centerline | 1/2 in |
Standards | CE Compliant, CSA Certified, RU Certified, UL 94V-0 |
Compatible Cover Style | Snap-On |
Slot Style | Narrow |
Adhesive Backed | No |
Features | Smaller, higher number of fingers for more concise harnessing. V-Shaped slot lead-in enables easier and faster wire installation. Rounded edges keep hands and wires free of abrasion.; Non-slip cover does not slide easily and resists vibration.; Flush cover attaches flush with sidewall for finished look.; Dual score lines are designed to yield clean breakoffs at the base of the slot and the duct.; Versatile North American and DIN Standard mounding holes enable same duct for multiple applications. |
Description
Wiring Duct, Wall Type Narrow Slot, Width 1 3/4 in, Height 3 in, Slot Width 0.2 in, Material PVC, Color White, Mounting Style Screw Mount, Length 72 in, Slot Height 2.2 in, Slot-to-Slot Centerline 1/2 in, Standards CE Compliant, CSA Certified, RU Certified, UL 94V-0, Compatible Cover Style Snap-On, Nominal Height 3 in, Nominal Width 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Watertight Receptacle, 5-20R, 125V (HBL60W33)
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (ISPBS2/0B)
- HONEYWELL Limit Switch Replacement Rotary Head for LSM Series (LSZ1M)
- LEVITON Leviton 15A - 125 V Decora Receptacle & USB Charger, White (LE5108)
- ABB Wiring Duct, Wide Slot Wall, Gray, 6 ft. L (TYD1X4WPG6)
- ABB Wiring Duct Cover, Flushed Mount, White (TYD1CPW6)
- ABB Wiring Duct, Wide Slot Wall, Gray, 6 ft. L (TYD2X2WPG6)
- ABB Wiring Duct, Wide Slot Wall, Gray, 6 ft. L (TYD4X4WPG6)
- ABB Wiring Duct, Narrow Slot Wall, Wht, 6 ft. L (TYD2X2NPW6)
- ABB Mounting Clip, Black, 8.50 in L, Black, PK25 (UMC)
- PANDUIT Duct Wire Retainer, Type G, 3" (WR3-C)
- Abb Wire Ducts