Shop All Wire Ducts
Abb
Wiring Duct, Narrow Slot Wall, Gray, 6 ft.L
Mfr # TYD4X4NPG6
Zoro # G9181789
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Screw Mount
- Wall Type Slotted
- Color Gray
- Material PVC
- Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # TYD4X4NPG6
- Zoro # G9181789
- UPC # 786210148472
- Country of Origin United States
- Category Wire Ducts
Dimensions
Length | 72 in |
Width | 4 1/4 in |
Height | 4 3/8 in |
Slot Height | 4.2 in |
Slot Width | 0.2 in |
Length (Straight Wireway) | 6 ft |
Nominal Width | 4 in |
Nominal Height | 4 in |
Depth | 4 in , 101.6 mm |
Details
Item | Wiring Duct |
Mounting Style | Screw Mount |
Wall Type | Slotted |
Color | Gray |
Material | PVC |
Slot-to-Slot Centerline | 1/2 in |
Standards | CE Compliant, CSA Certified, RU Certified, UL 94V-0 |
Compatible Cover Style | Snap-On |
Entrance Type | Narrow |
Product Type | Narrow Slot Duct |
Product Name | PLASTIC WIRING DUCT |
Adhesive Backed | No |
Colour | Light grey |
Features | Smaller, higher number of fingers for more concise harnessing. V-Shaped slot lead-in enables easier and faster wire installation. Rounded edges keep hands and wires free of abrasion.; Non-slip cover does not slide easily and resists vibration.; Flush cover attaches flush with sidewall for finished look.; Dual score lines are designed to yield clean breakoffs at the base of the slot and the duct.; Versatile North American and DIN Standard mounding holes enable same duct for multiple applications. |
Description
Wiring Duct, Wall Type Narrow Slot, Width 4 1/4 in, Height 4 3/8 in, Slot Width 0.2 in, Material PVC, Color Gray, Mounting Style Screw Mount, Length 72 in, Slot Height 4.2 in, Slot-to-Slot Centerline 1/2 in, Standards CE Compliant, CSA Certified, RU Certified, UL 94V-0, Compatible Cover Style Snap-On, Nominal Height 4 in, Nominal Width 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Switch Wiring Mod, 120-277V, 6in, Stranded (SNAPSP2NA)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 100' Length - Green (HS363-S100-GREEN)
- VAST Strut Channel Fitting, Silver, 1/4 (V328-45EG)
- KILLARK Weatherproof Electrical Box, 18 cu in, FSS, 1 Gang, Iron (FSS-2M)
- ABB Wiring Duct Cover, Flushed Mount, White (TYD4CPW6)
- ABB Wiring Duct, Wide Slot Wall, Gray, 6 ft. L (TYD15X2WPG6)
- ABB Wiring Duct, Narrow Slot Wall, Gray, 6 ft.L (TYD1X3NPG6)
- ABB Wiring Duct, Wide Slot Wall, White, 6 ft. L (TYD15X2WPW6)
- ABB Wiring Duct, Wide Slot Wall, Gray, 6 ft. L (TYD1X2WPG6)
- ABB Wiring Duct, Narrow Slot Wall, Wht, 6 ft. L (TYD2X4NPW6)
- PANDUIT Wire Duct, Narrow Slot, White, 1.75 W x 2 D (F1.5X2WH6)
- Abb Wire Ducts