Shop All Wire Ducts
Abb
Wiring Duct, Narrow Slot Wall, Gray, 6 ft.L
Mfr # TYD3X4NPG6
Zoro # G9181691
product price: $53.39
/ea
$53.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Screw Mount
- Wall Type Slotted
- Color Gray
- Material PVC
- Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # TYD3X4NPG6
- Zoro # G9181691
- UPC # 786210148465
- Country of Origin United States
- Category Wire Ducts
Dimensions
Length | 72 in |
Width | 3 1/4 in |
Height | 4 3/8 in |
Slot Height | 3.5 in |
Slot Width | 0.2 in |
Length (Straight Wireway) | 6 ft |
Nominal Height | 4 in |
Nominal Width | 3 in |
Depth | 4 in , 101.6 mm |
Details
Item | Wiring Duct |
Mounting Style | Screw Mount |
Wall Type | Slotted |
Color | Gray |
Material | PVC |
Slot-to-Slot Centerline | 1/2 in |
Standards | CE Compliant, CSA Certified, RU Certified, UL 94V-0 |
Compatible Cover Style | Snap-On |
Entrance Type | Narrow |
Product Type | Narrow Slot Duct |
Product Name | PLASTIC WIRING DUCT |
Colour | Light grey |
Adhesive Backed | No |
Features | Smaller, higher number of fingers for more concise harnessing. V-Shaped slot lead-in enables easier and faster wire installation. Rounded edges keep hands and wires free of abrasion.; Non-slip cover does not slide easily and resists vibration.; Flush cover attaches flush with sidewall for finished look.; Dual score lines are designed to yield clean breakoffs at the base of the slot and the duct.; Versatile North American and DIN Standard mounding holes enable same duct for multiple applications. |
Description
Wiring Duct, Wall Type Narrow Slot, Width 3 1/4 in, Height 4 3/8 in, Slot Width 0.2 in, Material PVC, Color Gray, Mounting Style Screw Mount, Length 72 in, Slot Height 3.5 in, Slot-to-Slot Centerline 1/2 in, Standards CE Compliant, CSA Certified, RU Certified, UL 94V-0, Compatible Cover Style Snap-On, Nominal Height 4 in, Nominal Width 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature IEC Magnetic Contactor, 3 Poles, 24 V AC, 12 A, Reversing: Yes (LC2K1201B7)
- BLACK BOX 10/100/1000 St Media Converter Us Ps (LMC4001A)
- LUTRON Lighting Dimmer, Rocker/Slide, Ivory (SCL-153P-IV)
- MERSEN Midget Fuse, 6A, 500V AC, Indicating, 120kA (K215128)
- ABB Wiring Duct, Wide Slot Wall, White, 6 ft. L (TYD4X4WPW6)
- ABB Wiring Duct, Wide Slot Wall, Gray, 6 ft. L (TYD2X4WPG6)
- ABB Wiring Duct, Narrow Slot Wall, Gray, 6 ft.L (TYD15X2NPG6)
- ABB Wiring Duct, Narrow Slot Wall, Gray, 6 ft.L (TYD3X3NPG6)
- ABB Wiring Duct, Wide Slot Wall, White, 6 ft. L (TYD3X4WPW6)
- ABB Wiring Duct Cover, Flushed Mount, Gray (TYD15CPG6)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.75 W x 4 D (F1.5X4LG6)
- Abb Wire Ducts