Shop All Wire Ducts
Abb
Wiring Duct, Narrow Slot Wall, Gray, 6 ft.L
Mfr # TYD1X3NPG6
Zoro # G9181579
product price: $41.85
/ea
$41.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Type Slotted
- Mounting Style Screw Mount
- Color Gray
- Material PVC
- Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # TYD1X3NPG6
- Zoro # G9181579
- UPC # 786210148373
- Country of Origin United States
- Category Wire Ducts
Dimensions
Length | 72 in |
Width | 1 1/4 in |
Height | 3 in |
Slot Height | 2.2 in |
Slot Width | 0.2 in |
Length (Straight Wireway) | 6 ft |
Nominal Width | 1 in |
Nominal Height | 3 in |
Product Net Width | 1 in25.4 mm |
Product Net Depth / Length | 6 ft1.83 m |
Depth | 3 in , 76.2 mm |
Description
Wiring Duct, Wall Type Narrow Slot, Width 1 1/4 in, Height 3 in, Slot Width 0.2 in, Material PVC, Color Gray, Mounting Style Screw Mount, Length 72 in, Slot Height 2.2 in, Slot-to-Slot Centerline 1/2 in, Standards CE Compliant, CSA Certified, RU Certified, UL 94V-0, Compatible Cover Style Snap-On, Nominal Height 3 in, Nominal Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Twist-Lock Connector 2P 3W 277VAC L7-15R BK/WT (HBL4779C)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 11.68 in H, 10 in W, 4.62 in D, NEMA 4; 4X; 12; 13, Hinged (HJ1210HWPL2LG)
- KLASS TOOLS 11" x 3 mm White Zip Ties, Cable Ties (100 Zip Ties), 100PK (KLA-CON-ZIP-WHI-1103x100)
- ZORO SELECT Terminal Strip, 30A, 14 Pole, 600VAC (6ZEJ4)
- ABB Wiring Duct, Wide Slot Wall, White, 6 ft. L (TYD1X4WPW6)
- ABB Wiring Duct Cover, Flushed Mount, White (TYD3CPW6)
- ABB Wiring Duct, Wide Slot Wall, White, 6 ft. L (TYD4X4WPW6)
- ABB Wiring Duct, Narrow Slot Wall, Wht, 6 ft. L (TYD1X3NPW6)
- ABB Wiring Duct, Wide Slot Wall, White, 6 ft. L (TYD3X3WPW6)
- ABB Wiring Duct, Wide Slot Wall, Gray, 6 ft. L (TYD2X2WPG6)
- PANDUIT Type C Cover Wiring Duct, White, 6ft (C1WH6)
- Abb Wire Ducts