Shop All Wire Ducts
Abb
Wiring Duct, Narrow Slot Wall, Gray, 6 ft.L
Mfr # TYD1X2NPG6
Zoro # G9181649
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Screw Mount
- Wall Type Slotted
- Color Gray
- Material PVC
- Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # TYD1X2NPG6
- Zoro # G9181649
- UPC # 786210148366
- Country of Origin United States
- Category Wire Ducts
Dimensions
Length | 72 in |
Width | 1 1/4 in |
Height | 2 in |
Slot Height | 1.3 in |
Slot Width | 0.2 in |
Length (Straight Wireway) | 6 ft |
Nominal Height | 2 in |
Nominal Width | 1 in |
Product Net Width | 1 in25.4 mm |
Product Net Depth / Length | 6 ft1.83 m |
Depth | 2 in , 50.8 mm |
Description
Wiring Duct, Wall Type Narrow Slot, Width 1 1/4 in, Height 2 in, Slot Width 0.2 in, Material PVC, Color Gray, Mounting Style Screw Mount, Length 72 in, Slot Height 1.3 in, Slot-to-Slot Centerline 1/2 in, Standards CE Compliant, CSA Certified, RU Certified, UL 94V-0, Compatible Cover Style Snap-On, Nominal Height 2 in, Nominal Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Automotive Fuse, ATC Series, 5A, 32V DC, 25 PK (509125-025)
- ZORO SELECT 1-3/4 In Dia. Rubber Cushion Clamp 0.406 Hole (COL2813Z1)
- HONEYWELL 3NC Safety Interlock Switch Nema 1, 4, 12, 13 IP 67 (GKNA30)
- SCHNEIDER ELECTRIC Pilot Light Head, Red, LED (ZB6CV4)
- ABB Wiring Duct Cover, Flushed Mount, Gray (TYD4CPG6)
- ABB Wiring Duct Cover, Flushed Mount, Gray (TYD15CPG6)
- ABB Wiring Duct, Narrow Slot Wall, Wht, 6 ft. L (TYD1X4NPW6)
- ABB Wiring Duct, Wide Slot Wall, Gray, 6 ft. L (TYD15X4WPG6)
- ABB Wiring Duct, Wide Slot Wall, White, 6 ft. L (TYD1X3WPW6)
- ABB Wiring Duct Cover, Flushed Mount, White (TYD1CPW6)
- PANDUIT Flushed Duct Cover, PVC, 0.75" x 1' (6-Pack), Light Gray (C.75LG6)
- Abb Wire Ducts