Shop All Wire Ducts
Abb
Wiring Duct Cover, Flushed Mount, White
Mfr # TYD4CPW6
Zoro # G9181816
original price:
$19.69
5% off
new price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Flush
- For Use With 4 in Wiring Duct
- Color White
- Material PVC
- Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # TYD4CPW6
- Zoro # G9181816
- UPC # 786210148359
- Country of Origin United States
- Category Wire Ducts
Dimensions
Length | 72 in |
Width | 4 1/4 in |
Length (Straight Wireway) | 6 ft |
For Nominal Duct Width | 4 in |
For cable duct width | 4 inch |
Details
Item | Wiring Duct Cover |
Mounting Style | Flush |
For Use With | 4 in Wiring Duct |
Color | White |
Material | PVC |
Standards | CE Compliant, CSA Certified, UL 94V-0 |
Product Name | PLASTIC WIRING DUCT |
Product Type | Duct Cover |
Features | Smaller, higher number of fingers for more concise harnessing. V-Shaped slot lead-in enables easier and faster wire installation. Rounded edges keep hands and wires free of abrasion.; Non-slip cover does not slide easily and resists vibration.; Flush cover attaches flush with sidewall for finished look.; Dual score lines are designed to yield clean breakoffs at the base of the slot and the duct.; Versatile North American and DIN Standard mounding holes enable same duct for multiple applications. |
Adhesive Backed | No |
Description
Wiring Duct Cover, Material PVC, For Nominal Duct Width 4 in, Length 72 in, For Use With 4 in Wiring Duct, Color White, Width 4 1/4 in, Mounting Style Flush, Standards CE Compliant, CSA Certified, UL 94V-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Pilot Lite Wall Swtch, 3-Way, 120/277V, 15A (HBL1203PL)
- BRYANT Bus Drop Support Grips, Single Eye, Split Mesh, Rod Closing, Galvanized Steel, 0.43-0.56" (BDS43U)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, Gray (GFNT2-GY)
- NVENT HOFFMAN Qline D, Type 4x, 82x80x85mm, Polycarbon (Q889PCD)
- ABB Wiring Duct Cover, Flushed Mount, White (TYD2CPW6)
- ABB Wiring Duct, Wide Slot Wall, White, 6 ft. L (TYD1X3WPW6)
- ABB Wiring Duct, Wide Slot Wall, Gray, 6 ft. L (TYD2X3WPG6)
- ABB Wiring Duct, Narrow Slot Wall, Wht, 6 ft. L (TYD1X2NPW6)
- ABB Wiring Duct Cover, Flushed Mount, White (TYD1CPW6)
- ABB Wiring Duct, Narrow Slot Wall, Gray, 6 ft.L (TYD3X3NPG6)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Black, 3" x 3" x 1' (6-Pack), Adhesive (G3X3BL6-A)
- Abb Wire Ducts