Shop All Wire Ducts
Abb
Wiring Duct Cover, Flushed Mount, White
Mfr # TYD3CPW6
Zoro # G9181798
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Flush
- For Use With 3 in Wiring Duct
- Color White
- Material PVC
- Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # TYD3CPW6
- Zoro # G9181798
- UPC # 786210148335
- Country of Origin United States
- Category Wire Ducts
Dimensions
Length | 72 in |
Width | 3 1/4 in |
Length (Straight Wireway) | 6 ft |
For Nominal Duct Width | 3 in |
For cable duct width | 3 inch |
Details
Item | Wiring Duct Cover |
Mounting Style | Flush |
For Use With | 3 in Wiring Duct |
Color | White |
Material | PVC |
Standards | CE Compliant, CSA Certified, UL 94V-0 |
Adhesive Backed | No |
Features | Smaller, higher number of fingers for more concise harnessing. V-Shaped slot lead-in enables easier and faster wire installation. Rounded edges keep hands and wires free of abrasion.; Non-slip cover does not slide easily and resists vibration.; Flush cover attaches flush with sidewall for finished look.; Dual score lines are designed to yield clean breakoffs at the base of the slot and the duct.; Versatile North American and DIN Standard mounding holes enable same duct for multiple applications. |
Description
Wiring Duct Cover, Material PVC, For Nominal Duct Width 3 in, Length 72 in, For Use With 3 in Wiring Duct, Color White, Width 3 1/4 in, Mounting Style Flush, Standards CE Compliant, CSA Certified, UL 94V-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Red Welding Cable, 2/0,100 ft. (202207-100)
- NVENT HOFFMAN Composite Panels, for Junction Boxes and (A16P14C)
- STOPOUT Circuit Breaker Lockout, Red/Blk, 2-1/2"W (KDD162)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 6 in W, 6 in D, NEMA 3R, Screw On (A6R66)
- ABB Wiring Duct, Wide Slot Wall, Gray, 6 ft. L (TYD15X3WPG6)
- ABB Wiring Duct Cover, Flushed Mount, White (TYD1CPW6)
- ABB Wiring Duct, Wide Slot Wall, White, 6 ft. L (TYD1X2WPW6)
- ABB Wiring Duct Cover, Flushed Mount, Gray (TYD3CPG6)
- ABB Wiring Duct, Wide Slot Wall, Gray, 6 ft. L (TYD3X4WPG6)
- ABB Wiring Duct, Narrow Slot Wall, Wht, 6 ft. L (TYD2X3NPW6)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Black, 1.5" x 3" x 1' (6-Pack) (G1.5X3BL6)
- Abb Wire Ducts