Shop All Wire Ducts
Abb
Wiring Duct Cover, Flushed Mount, White
Mfr # TYD15CPW6
Zoro # G9178587
original price:
$12.15
7% off
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Flush
- Color White
- For Use With 1 1/2 in Wiring Duct
- Material PVC
- Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abb
- MFR # TYD15CPW6
- Zoro # G9178587
- UPC # 786210148250
- Country of Origin United States
- Category Wire Ducts
Dimensions
Length | 72 in |
Width | 1 3/4 in |
Length (Straight Wireway) | 6 ft |
For Nominal Duct Width | 1 1/2 in |
For cable duct width | 1.5 inch |
Details
Item | Wiring Duct Cover |
Mounting Style | Flush |
Color | White |
For Use With | 1 1/2 in Wiring Duct |
Material | PVC |
Standards | CE Compliant, CSA Certified, UL 94V-0 |
Adhesive Backed | No |
Description
Wiring Duct Cover, Material PVC, For Nominal Duct Width 1 1/2 in, Length 72 in, For Use With 1 1/2 in Wiring Duct, Color White, Width 1 3/4 in, Mounting Style Flush, Standards CE Compliant, CSA Certified, UL 94V-0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOU Series 50A, 2 Pole, 120/240V AC (QOU250VH)
- HONEYWELL Cable Kit, Plastic Coated Steel, 250 ft. L (CLSZC7)
- ANCOR 22-10 AWG Heat Shrink Butt Connectors - 10 Pack (300000)
- HALEX 1 1/4 - 3 In Servi Ce Entrance Adj Porcelai (60525)
- ABB Wiring Duct, Narrow Slot Wall, Gray, 6 ft.L (TYD2X2NPG6)
- ABB Wiring Duct, Wide Slot Wall, Gray, 6 ft. L (TYD15X3WPG6)
- ABB Wiring Duct, Wide Slot Wall, Gray, 6 ft. L (TYD15X2WPG6)
- ABB Wiring Duct, Narrow Slot Wall, Wht, 6 ft. L (TYD3X3NPW6)
- ABB Wiring Duct, Wide Slot Wall, White, 6 ft. L (TYD2X4WPW6)
- ABB Wiring Duct, Wide Slot Wall, Gray, 6 ft. L (TYD1X3WPG6)
- PANDUIT Wire Duct, Wide Slot, Gray, 4.25 W x 5 D (G4X5LG6)
- Abb Wire Ducts