Shop All Wire Ducts
Abb
Wiring Duct Cover, Flushed Mount, Gray
Mfr # TYD3CPG6
Zoro # G9181685
product price: $18.55
/ea
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Flush
- Color Gray
- For Use With 3 in Wiring Duct
- Material PVC
- Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # TYD3CPG6
- Zoro # G9181685
- UPC # 786210148151
- Country of Origin United States
- Category Wire Ducts
Dimensions
Length | 72 in |
Width | 3 1/4 in |
Length (Straight Wireway) | 6 ft |
For Nominal Duct Width | 3 in |
For cable duct width | 3 inch |
Details
Item | Wiring Duct Cover |
Mounting Style | Flush |
Color | Gray |
For Use With | 3 in Wiring Duct |
Material | PVC |
Standards | CE Compliant, CSA Certified, UL 94V-0 |
Colour | Light grey |
Adhesive Backed | No |
Features | Smaller, higher number of fingers for more concise harnessing. V-Shaped slot lead-in enables easier and faster wire installation. Rounded edges keep hands and wires free of abrasion.; Non-slip cover does not slide easily and resists vibration.; Flush cover attaches flush with sidewall for finished look.; Dual score lines are designed to yield clean breakoffs at the base of the slot and the duct.; Versatile North American and DIN Standard mounding holes enable same duct for multiple applications. |
Description
Wiring Duct Cover, Material PVC, For Nominal Duct Width 3 in, Length 72 in, For Use With 3 in Wiring Duct, Color Gray, Width 3 1/4 in, Mounting Style Flush, Standards CE Compliant, CSA Certified, UL 94V-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS 24V-DC 40A AMP 5-1/2KW AC CONTACTOR (3RT1024-3BB40)
- KABLE KONTROL Cable Tray Hanger Kit - 12" Wide Horizontal Support Bar - (2) 3/8" Threaded Rod - (2) Common Nuts (NL8512010)
- LUTRON Smart Switch Remote Kit, White (P-PKG1WS-WH)
- LEVITON WT LckCon, Strt;15 A;Yllw, Sntp TPV, L5-15R (25W47)
- ABB Wiring Duct, Wide Slot Wall, Gray, 6 ft. L (TYD3X4WPG6)
- ABB Wiring Duct, Wide Slot Wall, Gray, 6 ft. L (TYD1X4WPG6)
- ABB Wiring Duct, Narrow Slot Wall, Gray, 6 ft.L (TYD1X4NPG6)
- ABB Wiring Duct Cover, Flushed Mount, White (TYD3CPW6)
- ABB Wiring Duct Cover, Flushed Mount, Gray (TYD1CPG6)
- ABB Wiring Duct, Narrow Slot Wall, Wht, 6 ft. L (TYD1X3NPW6)
- PANDUIT Wire Duct, Narrow Slot, Gray, 3.25 W x 4 D (F3X4LG6)
- Abb Wire Ducts