Shop All Wire Ducts
This Product is Discontinued
Abb
Wire Duct, Wide Slot, White, Width 1.75 In (Discontinued)
Mfr # TY15X2WPW6
Zoro # G3077557
This Product is Discontinued
Key Features
- Wall Type Wide Slot
- Mounting Style Screw Mount
- Color White
- Material PVC
- Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abb
- MFR # TY15X2WPW6
- Zoro # G3077557
- UPC # 786210969817
- Country of Origin United States
- Category Wire Ducts
Dimensions
Length | 72 in |
Width | 1 3/4 in |
Height | 2 in |
Slot Height | 1.3 in |
Slot Width | 0.3 in |
Length (Straight Wireway) | 6 ft |
Nominal Width | 1 1/2 in |
Nominal Height | 2 in |
Details
Item | Wiring Duct |
Wall Type | Wide Slot |
Mounting Style | Screw Mount |
Color | White |
Material | PVC |
Slot-to-Slot Centerline | 4/5 in |
Standards | CE Compliant, CSA Certified, RU Certified, UL 94V-0 |
Compatible Cover Style | Snap-On |
Description
Wiring Duct, Wall Type Wide Slot, White, Flame Retardant PVC, Length 6 ft, Width 1.75 in, Height 2.19 in, Slot-to-Slot Centerline 0.8 in, Slot Width 0.3 in, Slot Height 1.25 in, Mounting Style Screw Mount, Standards DIN 43 659, NFPA-79-2002, UL508/UL508A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.