Shop All Wire Ducts
Abb
Wire Duct, Wide Slot, Gray, Width 2 In
Mfr # TY2X3WPG6
Zoro # G1322912
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Screw Mount
- Wall Type Wide Slot
- Color Gray
- Material Flame Retardant PVC
- Length 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # TY2X3WPG6
- Zoro # G1322912
- Country of Origin United States
- Category Wire Ducts
Dimensions
Length | 6 ft |
Width | 2.25 in |
Height | 3.14 in |
Slot Height | 2.18 in |
Slot Width | 0.30 in |
Length (Straight Wireway) | 6 ft |
Details
Item | Wiring Duct |
Mounting Style | Screw Mount |
Wall Type | Wide Slot |
Color | Gray |
Material | Flame Retardant PVC |
Slot-to-Slot Centerline | 1.00 in |
Standards | NFPA-79-2002, UL508/UL508A, DIN 43 659 |
Description
Wiring Duct, Wall Type Wide Slot, Width 2.25 in, Height 3.14 in, Slot Width 0.30 in, Material Flame Retardant PVC, Color Gray, Mounting Style Screw Mount, Length 6 ft, Slot Height 2.18 in, Slot-to-Slot Centerline 1.00 in, Standards NFPA-79-2002, UL508/UL508A, DIN 43 659
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Manual Motor Starter, 30A, 600VAC, 2P (2510MBO1)
- OMRON Temperature Controller (E5GC-RX1A6M-000)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 3 Pole, 120/240V AC (QO315)
- NVENT HOFFMAN Mild Steel Door Enclosure, 42 in H, 8 in D (CSD42368LG)
- ABB Wiring Duct, Wide Slot Wall, White, 6 ft. L (TYD2X2WPW6)
- ABB Wiring Duct, Wide Slot Wall, Gray, 6 ft. L (TYD1X3WPG6)
- ABB Wiring Duct, Wide Slot Wall, Gray, 6 ft. L (TYD3X4WPG6)
- ABB Wiring Duct, Narrow Slot Wall, Gray, 6 ft.L (TYD2X4NPG6)
- ABB Wiring Duct, Wide Slot Wall, White, 6 ft. L (TYD1X2WPW6)
- ABB Wiring Duct Cover, Flushed Mount, Gray (TYD4CPG6)
- PANDUIT Duct cover, 3 W x 6' length, PVC, white. (C3WH6)
- Abb Wire Ducts