Abb

TY29M, CABLE TIE 120LB 30IN NATURAL NYLON, PK 500


product price: $1,174.99
/pk 500, $2.35/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Natural
  • Tensile Strength 120 pounds ; 534 newtons
  • Max. Bundle Dia. Max 9.02 in ; Max 229 mm
  • Material Nylon/Polyamide 6.6
  • Standards UL E49405
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Abb
  • MFR # TY29M
  • Zoro # G1773244
  • UPC #
    78621083067
  • Country of Origin United States
  • Category Cable Ties

Dimensions

Length 30.3 in ; 770 mm
Width 0.27 in ; 6.9 mm
Max. Bundle Dia. Max 9.02 in ; Max 229 mm
Bundle Diameter Max 9.02 in , Max 229 mm

Details

Color Natural
Item Cable Tie
Tensile Strength 120 pounds ; 534 newtons
Material Nylon/Polyamide 6.6
Standards UL E49405
Locking Style Stainless Steel Barb
Thickness 0.06 in ; 1.5 mm
Features Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time.; Because there are no notches, Ty-Rap ties provide an infinite number of locking positions while fastening the tie at the precise bundle diameter needed.; The No-Slip Tail provides easy grip during tensioning. Ty-Rap ties feature a unique friction surface designed to reduce slippage during installation.; Smooth, notchless body reduces stress concentration points under tension, making the tie stronger and lower profile than notched body ties. Ribbed and Stippled body grips the bundle and prevents slippage. Rounded edges protect insulation, preventing sharp edges from damaging cables.; 316 stainless steel barb is corrosion resistant and provides greater longevity; Application Tools: ERG120, WT197
Type High Performance
Special Features Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time.

Description

CABLE TIE 120LB 30IN NATURAL NYLON

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.