Shop All Cable Ties
Abb
TY28MX, CABLE TIE 50LB 14IN UV BLACK NYLON, PK 1000
Mfr # TY28MX
Zoro # G2043514
Free Shipping & Returns
$489.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tensile Strength 50 pounds ; 222 newtons
- Max. Bundle Dia. 0.12 to 4.02 in ; 3 to 102 mm
- Material Nylon/Polyamide 6.6
- Temp. Range -40 to 185°F
- Standards UL E49405
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abb
- MFR # TY28MX
- Zoro # G2043514
- UPC # 78621082484
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 14.2 in ; 361 mm |
Width | 0.19 in ; 4.9 mm |
Max. Bundle Dia. | 0.12 to 4.02 in ; 3 to 102 mm |
Bundle Diameter | 0.12 to 4.02 in , 3 to 102 mm |
Details
Color | Black |
Tensile Strength | 50 pounds ; 222 newtons |
Material | Nylon/Polyamide 6.6 |
Temp. Range | -40 to 185°F |
Standards | UL E49405 |
Locking Style | Stainless Steel Barb |
Thickness | 0.05 in ; 1.3 mm |
Features | Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time.; Because there are no notches, Ty-Rap ties provide an infinite number of locking positions while fastening the tie at the precise bundle diameter needed.; The No-Slip Tail provides easy grip during tensioning. Ty-Rap ties feature a unique friction surface designed to reduce slippage during installation.; Smooth, notchless body reduces stress concentration points under tension, making the tie stronger and lower profile than notched body ties. Ribbed and Stippled body grips the bundle and prevents slippage. Rounded edges protect insulation, preventing sharp edges from damaging cables.; Application Tools: ERG50, WT1-TB |
Special Features | Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time. |
Type | High Performance |
Description
CABLE TIE 50LB 14IN UV BLACK NYLON
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 3/8" x 6" - 5-Pack - B (304106)
- TECHFLEX Exhaust/Header Wrap, 2" x 100 ft., Black (HFN2.00BK100)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCB4-38-L)
- HONEYWELL Limit Switch, Cross Roller, Plunger, 1NC/1NO, 5A @ 240V AC, Actuator Location: Top (914CE3-9)
- ABB TY23MX, CABLE TIE 18LB 4IN UV BLACK NYLON, PK 1000 (TY23MX)
- ABB TY24M, CABLE TIE 40LB 5.5IN NATURAL NYLON, PK 1000 (TY24M)
- ABB 0.19 in W, Natural Cable Tie (TY5354M)
- ABB Replacement for ABB Ty232mx (TY232MX ABB)
- ABB L-4-18-0-M, CABLE TIE 18LB 4IN UV BLK 1-PC BULK, PK 1000 (L-4-18-0-M)
- ABB Cable Tie, 7.5in L, 5B blks, Black, PK100 (L-7-50-0-C)
- ELECTRIDUCT Mounting Base Kit- 1.5" bases(25) + 6" ties(25)- White (CT-ED-ABM-150-CL-KIT)
- Abb Cable Ties