Shop All Cable Ties
Abb
TY23MX, CABLE TIE 18LB 4IN UV BLACK NYLON, PK 1000
Mfr # TY23MX
Zoro # G1773682
product price: $115.99
/pk 1000, $0.12/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tensile Strength 18 pounds ; 80 newtons
- Max. Bundle Dia. 0.06 to 0.63 in ; 1.5 to 16 mm
- Material Nylon/Polyamide 6.6
- Temp. Range -40 to 185°F
- Standards UL E49405
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # TY23MX
- Zoro # G1773682
- UPC # 78621082446
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 3.6 in ; 92 mm |
Width | 0.09 in ; 2.3 mm |
Max. Bundle Dia. | 0.06 to 0.63 in ; 1.5 to 16 mm |
Bundle Diameter | 0.06 to 0.63 in , 1.5 to 16 mm |
Details
Color | Black |
Tensile Strength | 18 pounds ; 80 newtons |
Material | Nylon/Polyamide 6.6 |
Temp. Range | -40 to 185°F |
Standards | UL E49405 |
Locking Style | Stainless Steel Barb |
Thickness | 0.04 in ; 1 mm |
Features | Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time.; Because there are no notches, Ty-Rap ties provide an infinite number of locking positions while fastening the tie at the precise bundle diameter needed.; The No-Slip Tail provides easy grip during tensioning. Ty-Rap ties feature a unique friction surface designed to reduce slippage during installation.; Smooth, notchless body reduces stress concentration points under tension, making the tie stronger and lower profile than notched body ties. Ribbed and Stippled body grips the bundle and prevents slippage. Rounded edges protect insulation, preventing sharp edges from damaging cables.; Application Tools: ERG50, WT1-TB |
Type | High Performance |
Special Features | Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time. |
Description
CABLE TIE 18LB 4IN UV BLACK NYLON
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CITEL Surge Protector, 48V, 8 (CGMJ8-POE-A-C5E)
- IDEAL TRIDON 25PK 34134 Clamp (6720550)
- SQUARE D Reversing Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles, No Auxiliary Contacts (8736SCG8V02S)
- LEVITON 20 Amp, 250 Volt, Nema 6-20R, 2P, 3W, Narrow Body Single Receptacle (5821-W)
- ABB TY24MX, CABLE TIE 30LB 5.5IN UV BLK NYLON, PK 1000 (TY24MX)
- ABB TY24M, CABLE TIE 40LB 5.5IN NATURAL NYLON, PK 1000 (TY24M)
- ABB TY23M, CABLE TIE 18LB 4IN NATURAL NYLON, PK 1000 (TY23M)
- ABB Replacement for ABB Ty232mx (TY232MX ABB)
- ABB 0.19 in W, Natural Cable Tie (TY5354M)
- ABB Detectable Cable Tie, Blue, Nylon, 5", PK100 (TY524M-NDT)
- TR INDUSTRIAL 36 in Contractor Series Type 21S UV Cable Ties, 50-pk (TR88407)
- Abb Cable Ties