Shop All Cable Ties
Abb
TY-RAP CABLE TIE, 7.31" L0.19" W, 1000 PACK, PK 1000
Mfr # TY26M
Zoro # G0164876
product price: $341.99
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11 in
- Color Natural
- Width 0.14 in
- Tensile Strength 40 pounds , 180 newtons
- Max. Bundle Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # TY26M
- Zoro # G0164876
- Country of Origin Unknown
- Category Cable Ties
Dimensions
Length | 11 in |
Width | 0.14 in |
Max. Bundle Dia. | 3 in |
Bundle Diameter | 0.08 to 2.99 in , 2 to 76 mm |
Bundle Dia. Range (In.) | 1/16" - 3 |
Details
Color | Natural |
Tensile Strength | 40 pounds , 180 newtons |
Material | Nylon 6.6 |
Temp. Range | -40 to 185°F |
Standards | UL 94 V-2 |
Thickness | 0.04 in , 1.0 mm |
Features | Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time.; Because there are no notches, Ty-Rap ties provide an infinite number of locking positions while fastening the tie at the precise bundle diameter needed.; The No-Slip Tail provides easy grip during tensioning. Ty-Rap ties feature a unique friction surface designed to reduce slippage during installation.; Smooth, notchless body reduces stress concentration points under tension, making the tie stronger and lower profile than notched body ties. Ribbed and Stippled body grips the bundle and prevents slippage. Rounded edges protect insulation, preventing sharp edges from damaging cables.; Application Tools: ERG50, WT1-TB |
Lock Mechanism | Stainless Steel Barb |
Special Features | Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time. |
Type | High Performance |
Standard | UL E49405 |
Breaking Strength (Lb.) | 40 lb |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Hole Seal, 4.00 In Hole dia., Steel (WAS350)
- ZORO SELECT Channel Rigid Pipe Strap, 3In, Silver, PK10 (V110 3EG)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Junior, .25"-.31", 1/2" NPT, Black (HJ1058BPK25)
- ZORO SELECT Clamp, Cushioned, EPDM, Dia. 1 1/2, PK10 (COL2409SS)
- ABB Detectable Cable Tie, Blue, Nylon, 5", PK100 (TY524M-NDT)
- ABB Cable Tie, 11.1in L, 50 lb., Black, PK100 (L-11-50-0-C)
- ABB TY24MX, CABLE TIE 30LB 5.5IN UV BLK NYLON, PK 1000 (TY24MX)
- ABB L-4-18-0-M, CABLE TIE 18LB 4IN UV BLK 1-PC BULK, PK 1000 (L-4-18-0-M)
- ABB TY23MX, CABLE TIE 18LB 4IN UV BLACK NYLON, PK 1000 (TY23MX)
- ABB Replacement for ABB Ty232mx (TY232MX ABB)
- PANDUIT 8" L Intermediate Cable Tie NAT PK 100, 100PK (PLT2I-C)
- Abb Cable Ties