Shop All Compression Lugs
Abb
Two Hole Lug Connector, 350 kcmil, PK10
Mfr # 54282
Zoro # G5864092
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 350 kcmil
- Connector Type Standard Barrel
- Width 1.36"
- Material Electro-Tin Plated High-Conductivity Wrought Copper
- Length 4.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 54282
- Zoro # G5864092
- UPC # 786210542829
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 350 kcmil |
Width | 1.36" |
Length | 4.6" |
Barrel Length | Short |
Stud Size | 1/2 in |
Length (Straight Wireway) | 4.6 in |
For Stud Size | 1/2 in |
Barrel Outside Diameter | 0.93 in |
Tongue Width Ranges | 1.01 - 1.50 inches |
Strip Length | 1 1/8 in |
Wire Size Range | 350 kcmil |
Barrel Size | Standard |
Tongue Width | 1.36 in |
For Stranded Copper Wire Size - Maximum | 350 kcmil |
Overall Length | 4.6 in |
Description
Two-Hole Lug Compression Connector, Barrel Size Standard, Color Code Red, Die Code 71, Tongue Angle Straight, Tongue Width 1.36 in, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Maximum 350 kcmil, Inspection Hole Yes, Hole Center to Center 1.75 in, Material Copper, Maximum Voltage 35 kV AC, Termination Style Crimp, Standards UL Listed, Number of Holes 2, Barrel Outside Diameter 0.93 in, Connector Type Straight Barrel, Contact Finish Tin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Cord Extn Ylwjkt14/3 50' (2887AC)
- JANDORF Rotary Switch Spdt 3 Tab (61033)
- CANTEX Conduit Outlet Body, PVC, LB (5133663)
- SQUARE D Surge Protector, 1 Phase, 120/240V, 3, 50 kA (HEPD50)
- ABB Two Hole Lug Connector, 350 kcmil, PK10 (54215)
- ABB C Tap, Green, 24, Main 5-3, Branch 6-12 (54725)
- ABB Compression Lug, 4/0 Awg, L 2.13 In, Pur (54168)
- ABB One Hole Lug Compression Connector, 6 AWG (60108-TB)
- ABB One Hole Lug Compress Connector, 1/0 AWG (60130)
- ABB One Hole Lug Compressn Connector, 10 AWG (54101)
- BURNDY Two Hole Lug Compress Conct, 350 kcmil, Width: 1.28 in (YA312N)
- Abb Compression Lugs