Shop All Compression Lugs
Abb
Two Hole Lug Connector, 300 kcmil, PK10
Mfr # 54280
Zoro # G5938712
product price: $94.85
/pk 10, $9.49/ea
Free Shipping & Returns
$94.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Size 300 kcmil
- Connector Type Standard Barrel
- Width 1-1/4"
- Material Electro-Tin Plated High-Conductivity Wrought Copper
- Length 4.45"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 54280
- Zoro # G5938712
- UPC # 786210542805
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 300 kcmil |
Width | 1-1/4" |
Length | 4.45" |
Barrel Length | Short |
Stud Size | 1/2 in |
Length (Straight Wireway) | 4.45 in |
Wire Size Range | 300 kcmil |
Tongue Width | 1.25 in |
Barrel Outside Diameter | 0.85 in |
Tongue Width Ranges | 1.01 - 1.50 inches |
Strip Length | 1 1/8 in |
For Stranded Copper Wire Size - Maximum | 300 kcmil |
Barrel Size | Standard |
For Stud Size | 1/2 in |
Overall Length | 4.45 in |
Description
Two-Hole Lug Compression Connector, Barrel Size Standard, Color Code White, Die Code 66, Tongue Angle Straight, Tongue Width 1.25 in, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Maximum 300 kcmil, Inspection Hole Yes, Hole Center to Center 1.75 in, Material Copper, Maximum Voltage 35 kV AC, Termination Style Crimp, Standards UL Listed, Number of Holes 2, Barrel Outside Diameter 0.85 in, Connector Type Straight Barrel, Contact Finish Tin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK RJ45 male 0° / RJ45 male 0° shield Ethernet, PUR 2x2xAWG22 shielded gn UL, CSA 2m (7000-74301-7940200)
- KH INDUSTRIES 50 ft. 12/3 Retractable Cord Reel 20 Amps (RTAG3LW-WCL520-J12K)
- EATON Nonfusible Safety Switch, Heavy Duty, 600V AC/250V DC, 3PST, 30 A, NEMA 1 (DH361UGK)
- GARDNER BENDER Metal Staple, 9/16", PK5000 (MS-975B)
- ABB One Hole Lug Compression Connector, 6 AWG (60108-TB)
- ABB Compression Lug, 4/0 Awg, L 2.13 In, Pur (54168)
- ABB One Hole Lug Compression Connector, 8 AWG (54130UB)
- ABB Two Hole Lug Compress Conct, 750 kcmil (54880BE)
- ABB Two Hole Lug Comprss Conct, 600 kcmil, PK6 (54289)
- ABB Compression Lug, Long, 4/0 Awg, Pur (54970BE)
- BURNDY One Hole Lug Compress Conct, 450 kcmil (YA36LB)
- Abb Compression Lugs