Shop All Compression Lugs
Abb
Two Hole Lug Comprss Conct, 400 kcmil, PK6
Mfr # 54216
Zoro # G5977072
product price: $71.89
/pk 6, $11.98/ea
$71.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 400 kcmil
- Connector Type Standard Barrel
- Width 1.41"
- Material Electro-Tin Plated High-Conductivity Wrought Copper
- Length 3.93"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 54216
- Zoro # G5977072
- UPC # 786210542164
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 400 kcmil |
Width | 1.41" |
Length | 3.93" |
Barrel Length | Short |
Stud Size | 3/8 in |
Length (Straight Wireway) | 3.93 in |
Tongue Width Ranges | 1.01 - 1.50 inches |
Barrel Outside Diameter | 0.96 in |
Overall Length | 3.93 in |
Wire Size Range | 400 kcmil |
For Stud Size | 3/8 in |
Tongue Width | 1.41 in |
For Stranded Copper Wire Size - Maximum | 400 kcmil |
Barrel Size | Standard |
Strip Length | 1 5/16 in |
Description
Two-Hole Lug Compression Connector, Barrel Size Standard, Color Code Blue, Die Code 76, Tongue Angle Straight, Tongue Width 1.41 in, For Conductor Material Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Maximum 400 kcmil, Inspection Hole Yes, Hole Center to Center 1 in, Material Copper, Maximum Voltage 35 kV AC, Termination Style Crimp, Standards UL Listed, Number of Holes 2, Barrel Outside Diameter 0.96 in, Connector Type Straight Barrel, Contact Finish Tin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Bracket Kit, For HCT101 Series, PK2 (HCTBK101)
- ELECTRIDUCT Universal Desk Power Centers - AC Power, USB & DATA (PDC-SW-3P-2DATA-ID)
- ZORO SELECT Miniature Indicator Light, Green, 120V (20C858)
- PACER GROUP Pacer White 4 AWG Battery Cable, 50' (WUL4WH-50)
- ABB Compression Lug, 2/0 Awg, L 1.93 In, Bk (54110)
- ABB One Hole Lug Compress Connector, 1/0 AWG (60129)
- ABB Compression Lug, 6 Awg, L 1.98 In, Bl (54205)
- ABB One Hole Lug Compress Connector, 4/0 AWG (60148)
- ABB One Hole Lug Compression Connector, 8 AWG (60103-TB)
- ABB Compression Lug, 1 Awg, L 1.78 In, Gr (54148)
- BURNDY One Hole Lug Compression Connector, 8 AWG (YA8CTC14)
- Abb Lugs & Split Bolts