Shop All Compression Lugs
Abb
Two Hole Lug Compression Connector, 6 AWG
Mfr # 54852BEUB
Zoro # G3605883
product price: $6.45
/ea
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 6 AWG
- Connector Type Long Barrel
- Width 0.44"
- Material Electro-Tin Plated High-Conductivity Wrought Copper
- Length 1.17"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 54852BEUB
- Zoro # G3605883
- UPC # 786210591636
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 6 AWG |
Width | 0.44" |
Length | 1.17" |
Stud Size | 1/4 in |
Barrel Length | Long |
Length (Straight Wireway) | 1.17 in |
Wire Size Range | 6 AWG |
Tongue Length | 1.18 in |
Barrel Size | Long |
For Stud Size | 1/4 in |
Tongue Width | 0.08 in |
Overall Length | 1.17 in |
Overall Width | 0.43 in |
Barrel Outside Diameter | 0.296 in |
For Wire Size | 6 AWG |
Tongue Width Ranges | 0.00 - 0.25 inches |
Hole Size | 0.25 in |
For Stranded Copper Wire Size - Maximum | 6 AWG |
AWG size | 6 |
Description
Two-Hole Lug Compression Connector, Barrel Size Long, Color Code Blue, Die Code 24, Tongue Angle 90 Degrees Angled, Tongue Width 0.08 in, For Conductor Material Copper, For Stud Size 1/4 in, For Stranded Copper Wire Size - Maximum 6 AWG, Inspection Hole No, Hole Center to Center 1.75 in, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV AC, Termination Style Crimp, Standards CSA Certified, UL E9809, Number of Holes 2, Barrel Outside Diameter 0.296 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (4FRE4)
- CARLON Electrical Box Cover, 2 Gang, Rectangular, Non-Metallic (E9762C)
- GE Molded Case Circuit Breaker, THQL Series 20A, 1 Pole, 120/240V AC (THQL1120GFT)
- SQUARE D Circuit Breaker, HOMT Series 20A, 1 Pole, 120/240V AC (HOMT2020CP)
- ABB Compression Lug, 1/0 Awg, Color Code Pink (54950BE)
- ABB One Hole Lug Compression Connector, 6 AWG (60107)
- ABB One Hole Lug Compression Connector, 1 AWG (60124)
- ABB One Hole Lug Compress Connector, 1/0 AWG (54152NT)
- ABB Compression Lug, 4/0 Awg, L 2.13 In, Pur (54168)
- ABB One Hole Lug Compression Connector, 8 AWG (60102)
- ZORO SELECT One Hole Lug Compress Conct, 400 kcmil (24D010)
- Abb Lugs & Split Bolts