Shop All Compression Lugs
Abb
Two Hole Lug Compression Connector, 6 AWG
Mfr # 54852BEPH
Zoro # G3631381
product price: $4.75
/ea
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 6 AWG
- Connector Type Long Barrel
- Width 0.437"
- Material Tin-Plated Copper
- Length 2.187"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 54852BEPH
- Zoro # G3631381
- UPC # 786210232539
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 6 AWG |
Width | 0.437" |
Length | 2.187" |
Stud Size | 1/4 in |
Barrel Length | Long |
Length (Straight Wireway) | 2.06 in |
Overall Width | 0.08 in |
For Stud Size | 1/4 in |
Hole Size | 0.25 in |
For Stranded Copper Wire Size - Maximum | 6 AWG |
Wire Size Range | 6 AWG |
For Wire Size | 6 AWG |
Tongue Width Ranges | 0.00 - 0.25 inches |
Tongue Length | 1.28 in |
Overall Length | 2.06 in |
Barrel Size | Long |
Barrel Outside Diameter | 0.3 in |
Tongue Width | 0.11 in |
AWG size | 6 |
Description
Two-Hole Lug Compression Connector, Barrel Size Long, Color Code Blue, Die Code 24, Tongue Angle Straight, Tongue Width 0.11 in, For Conductor Material Copper, For Stud Size 1/4 in, For Stranded Copper Wire Size - Maximum 6 AWG, Inspection Hole Yes, Hole Center to Center 0.625 in, Material Copper, Maximum Voltage 35 kV AC, Termination Style Crimp, Standards CSA Certified, UL E9809, Number of Holes 2, Barrel Outside Diameter 0.3 in, Connector Type Straight Barrel, Contact Finish Tin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 0.88 to 1.15A (B1.30)
- REMINGTON INDUSTRIES 24 AWG Gauge Stranded Hook Up Wire Kit, 100FT Lngth Each, 10 Colors, 0.0201" Dia, UL1007, 300 Volts (24UL1007STRKIT10COLOR100)
- MONOPRICE Speaker Wire 14AWG Cl2 2 Conductor, 50ft. (2819)
- HONEYWELL Pressure Switch, 1/8-27 in MNPT, SPST-NO, 8 to 13 psi, Standard Action (76576-B00000100-01)
- ABB C Tap, Pink, 42, Main 4-2, Branch 4-12 (54730)
- ABB Replacement for Tessco 888063143991 (888063143991)
- ABB Compression Lug, Long, 300 Kcm, L3.45 In, Wh (54914BE)
- ABB Compression Lug, 250 Kcm, L 2.28 In, Ylw (54174)
- ABB One Hole Lug Compress Connector, 4/0 AWG (54167NT)
- ABB One Hole Lug Compress Connector, 4/0 AWG (58165)
- BURNDY One Hole Lug Compression Connector, 8 AWG (YA8CL3BOX)
- Abb Lugs & Split Bolts