Shop All Compression Lugs
Abb
Two Hole Lug Compression Connector, 2 AWG
Mfr # 54855BEPH
Zoro # G3740764
original price:
$6.99
20% off
new price: $5.59
/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2 AWG
- Connector Type Long Barrel
- Width 0.593"
- Material Tin-Plated Copper
- Length 2.337"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 54855BEPH
- Zoro # G3740764
- UPC # 786210392752
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 2 AWG |
Width | 0.593" |
Length | 2.337" |
Stud Size | 1/4 in |
Barrel Length | Long |
Length (Straight Wireway) | 1.28 in |
Hole Size | 0.25 in |
Wire Size Range | 2 AWG |
Barrel Outside Diameter | 0.41 in |
Tongue Width | 0.11 in |
For Stranded Copper Wire Size - Maximum | 2 AWG |
Overall Length | 1.28 in |
Barrel Size | Long |
For Stud Size | 1/4 in |
Tongue Length | 1.28 in |
Overall Width | 0.1 in |
Tongue Width Ranges | 0.00 - 0.25 inches |
For Wire Size | 2 AWG |
AWG size | 2 |
Description
Two-Hole Lug Compression Connector, Barrel Size Long, Color Code Brown, Die Code 33, Tongue Angle Straight, Tongue Width 0.11 in, For Conductor Material Copper, For Stud Size 1/4 in, For Stranded Copper Wire Size - Maximum 2 AWG, Inspection Hole Yes, Hole Center to Center 1.75 in, Material Copper, Maximum Voltage 35 kV AC, Termination Style Crimp, Standards CSA Certified, UL E9809, Number of Holes 2, Barrel Outside Diameter 0.41 in, Connector Type Straight Barrel, Contact Finish Tin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Occ Snsr, PIR/Usonic, 120/230/277V AC, Wht (OSSMD-GAW)
- ZORO SELECT 8 AWG 4 Conductor Portable Cord 600V 25 ft. BK (E3651)
- GARDNER BENDER Twist On Wire Cnnectr, 22-10 AWG, Ylw, PK25 (25-004)
- ZORO SELECT Channel Angle Plate, Silver (V321EG)
- ABB Compression Lug, 4 Awg, Color Code Gray (256-30695-1159)
- ABB C Tap, Pink, 42, Main 4-2, Branch 4-12 (54730)
- ABB One Hole Lug Compression Connector, 6 AWG (60108-TB)
- ABB Two Hole Lug Compression Connector, 6 AWG (54852BEPH)
- ABB One Hole Lug Compress Connector, 4/0 AWG (54167NT)
- ABB Compression Lug, 1 Awg, L 1.78 In, Gr (54148)
- BURNDY Two Hole Lug Compression Connector, 2 AWG (YA2CL2TC14)
- Abb Compression Lugs