Shop All Compression Lugs
Abb
Two Hole Lug Compress Conct, 750 kcmil
Mfr # 54880BE
Zoro # G3720123
product price: $63.49
/ea
$63.49
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 750 kcmil
- Connector Type Long Barrel
- Width 1.94"
- Material Electro-Tin Plated High-Conductivity Wrought Copper
- Length 6.2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 54880BE
- Zoro # G3720123
- UPC # 786210898117
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 750 kcmil |
Width | 1.94" |
Length | 6.2" |
Stud Size | 1/2 in |
Barrel Length | Long |
Length (Straight Wireway) | 2.89 in |
Tongue Width | 0.27 in |
Barrel Outside Diameter | 1.33 in |
Tongue Length | 3 in |
For Stranded Copper Wire Size - Maximum | 750 kcmil |
For Stud Size | 1/2 in |
For Wire Size | 750 kcmil |
Barrel Size | Long |
Wire Size Range | 750 kcmil |
Hole Size | 0.5 in |
Tongue Width Ranges | 0.26 - 0.50 inches |
Overall Length | 6.2 in |
Overall Width | 1.94 in |
Description
Two-Hole Lug Compression Connector, Barrel Size Long, Color Code Black, Die Code 106, Tongue Angle Straight, Tongue Width 0.27 in, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Maximum 750 kcmil, Inspection Hole No, Hole Center to Center 1.75 in, Material Copper, Maximum Voltage 35 kV AC, Termination Style Crimp, Standards CSA Certified, UL E9809, Number of Holes 2, Barrel Outside Diameter 1.33 in, Connector Type Straight Barrel, Contact Finish Tin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Logic Relay, 24VDC, With Display (SR2B202BD)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 4; 12, Hinged (A10086CHFL)
- SIEMENS Relay Socket, Screw Clamp, White (3TX7144-4E6)
- RACOORPORATED Electrical Box, 13 cu in, Handy Box, 1 Gang, Steel, Rectangular (8660)
- ABB One Hole Lug Compression Connector, 6 AWG (60108-TB)
- ABB Compression Lug, 250 Kcm, L 2.28 In, Ylw (54174)
- ABB Two Hole Lug Compress Conct, 600 kcmil (54878BE)
- ABB One Hole Lug Compress Connector, 4/0 AWG (54167NT)
- ABB Compression Lug, 1/0 Awg, Color Code Pink (256-30695-886)
- ABB One Hole Lug Compress Connector, 3/0 AWG (60141)
- NATIONAL HARDWARE J-BOLT ZC PLT1/4X2-5/16"" (N232-884)
- Abb Lugs & Split Bolts