Shop All Compression Lugs
Abb
Two Hole Lug Compress Conct, 646 kcmil
Mfr # 58884BE
Zoro # G3601227
product price: $58.35
/ea
Sold in multiples of 6 for $350.10
$350.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 646 kcmil
- Connector Type Long Barrel
- Width 1.94"
- Material Electro-Tin Plated High-Conductivity Wrought Copper
- Length 6.16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 58884BE
- Zoro # G3601227
- UPC # 786210819402
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 646 kcmil |
Width | 1.94" |
Length | 6.16" |
Stud Size | 1/2 in |
Barrel Length | Long |
Length (Straight Wireway) | 3.1 in |
Barrel Outside Diameter | 1.33 in |
Wire Size Range | 646 kcmil |
Barrel Size | Long |
Overall Width | 1.94 in |
Tongue Length | 3 in |
For Stranded Copper Wire Size - Maximum | 646 kcmil |
Hole Size | 0.5 in |
For Stud Size | 1/2 in |
Overall Length | 6.16 in |
Tongue Width Ranges | 0.26 - 0.50 inches |
For Wire Size | 646 kcmil |
Tongue Width | 0.27 in |
Description
Two-Hole Lug Compression Connector, Barrel Size Long, Color Code Black, Die Code 106, Tongue Angle Straight, Tongue Width 0.27 in, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Maximum 646 kcmil, Inspection Hole No, Hole Center to Center 1.75 in, Material Copper, Maximum Voltage 35 kV AC, Termination Style Crimp, Standards CSA Certified, UL E9809, Number of Holes 2, Barrel Outside Diameter 1.33 in, Connector Type Straight Barrel, Contact Finish Tin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTEK Switch Remote Wall (RFK1600LC)
- MURR ELEKTRONIK MDD DC/DC-CONVERTOR SWITCH MODE, IN: 24VDC OUT: 5V/1, 5ADC (85657)
- PANDUIT Surface Raceway, LD3 Low Volt. Single Channel, White, 1 FT (6-Pack) (LD3WH6-A)
- OK INDUSTRIES Wrap/Strip/Unwrap Tool, 30 AWG, Blue (WSU-30M)
- ABB One Hole Lug Compress Connector, 4/0 AWG (58162)
- ABB Compression Lug, 8 Awg, L 1.18 In, Rd (54130)
- ABB C Tap, Blue, 24, Main 10-8, Branch 10-12 (54710)
- ABB Two Hole Lug Compression Connector, 2 AWG (256-30695-1049)
- ABB One Hole Lug Compression Connector, 2 AWG (60117)
- ABB Two Hole Lug Compression Connector, 2 AWG (54855BEPH)
- BURNDY Two Hole Lug Compress Connector, 4/0 AWG (YA282N)
- Abb Lugs & Split Bolts