Shop All Compression Lugs
Abb
Two Hole Lug Compress Conct, 600 kcmil
Mfr # 54878BE
Zoro # G3700015
product price: $50.29
/ea
$50.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 600 kcmil
- Connector Type Long Barrel
- Width 1-3/4"
- Material Electro-Tin Plated High-Conductivity Wrought Copper
- Length 5.83"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 54878BE
- Zoro # G3700015
- UPC # 786210898100
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 600 kcmil |
Width | 1-3/4" |
Length | 5.83" |
Barrel Length | Long |
Stud Size | 1/2 in |
Length (Straight Wireway) | 3.0 in |
For Stud Size | 1/2 in |
For Stranded Copper Wire Size - Maximum | 600 kcmil |
Tongue Length | 3 in |
For Wire Size | 600 kcmil |
Overall Width | 5.83 in |
Tongue Width Ranges | 0.26 - 0.50 inches |
Barrel Outside Diameter | 1.2 in |
Hole Size | 0.5 in |
Tongue Width | 0.27 in |
Barrel Size | Long |
Overall Length | 5.83 in |
Wire Size Range | 600 kcmil |
Description
Two-Hole Lug Compression Connector, Barrel Size Long, Color Code Green, Die Code 94, Tongue Angle Straight, Tongue Width 0.27 in, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Maximum 600 kcmil, Inspection Hole No, Hole Center to Center 1.75 in, Material Copper, Maximum Voltage 35 kV AC, Termination Style Crimp, Standards CSA Certified, UL E9809, Number of Holes 2, Barrel Outside Diameter 1.2 in, Connector Type Straight Barrel, Contact Finish Tin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Three Piece Coupling, Malleable Iron (1508)
- HONEYWELL Miniature Snap Action Switch, Pin, Plunger Actuator, SPDT, 21A @ 240V AC Contact Rating (V7-1V19E9)
- OMRON Lens Kit (E39-F1)
- EATON BUSSMANN UL Class Fuse, Class RK5 Class, FRN-R Series, Time-Delay, 100A, 250V AC, Non-Indicating (FRN-R-100)
- ABB Compression Lug, Long, 4/0 Awg, L4.7 In, Pur (54866BE)
- ABB One Hole Lug Compression Connector, 8 AWG (60103-TB)
- ABB Compression Lug, 6 Awg, L 1.39 In, Bl (54136)
- ABB One Hole Lug Compress Conct, 250 kcmil (54174UB)
- ABB Compression Lug, 1 Awg, L 1.78 In, Gr (54148)
- ABB One Hole Lug Compress Connector, 2/0 AWG (60136)
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (29YK92)
- Abb Compression Lugs