Shop All Compression Lugs
Abb
Two Hole Lug Compress Conct, 400 kcmil
Mfr # 54821BE
Zoro # G0751046
product price: $23.75
/ea
Sold in multiples of 2 for $47.50
$47.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 400 kcmil
- Connector Type Long Barrel
- Width 1.41"
- Material Electro-Tin Plated High-Conductivity Wrought Copper
- Length 4.43"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 54821BE
- Zoro # G0751046
- UPC # 786210194745
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 400 kcmil |
Width | 1.41" |
Length | 4.43" |
Stud Size | 3/8 in |
Barrel Length | Long |
Length (Straight Wireway) | 4.43 in |
Barrel Size | Long |
Wire Size Range | 400 kcmil |
Tongue Length | 1.93 in |
For Wire Size | 400 kcmil |
Barrel Outside Diameter | 0.96 in |
For Stranded Copper Wire Size - Maximum | 400 kcmil |
Overall Width | 1.41 in |
Tongue Width | 1.41 in |
Tongue Width Ranges | 1.01 - 1.50 inches |
For Stud Size | 3/8 in |
Overall Length | 4.43 in |
Description
Two-Hole Lug Compression Connector, Barrel Size Long, Color Code Blue, Die Code 76, Tongue Angle Straight, Tongue Width 1.41 in, For Conductor Material Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Maximum 400 kcmil, Inspection Hole No, Hole Center to Center 1 in, Material Copper, Maximum Voltage 35 kV AC, Termination Style Crimp, Standards CSA Certified, UL Listed, Number of Holes 2, Barrel Outside Diameter 0.96 in, Connector Type Straight Barrel, Contact Finish Tin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Flanged Twist-Lock Inlet 4P 5W 277/480VAC L22-30P WT (HBL2825)
- FUNCTIONAL DEVICES-RIB 2402D Enclosed Relay 10Amp (RIB2402D)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Wht (NHC1022CR)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 10 in W, 8 in D, NEMA 12, 13, Non Hinged Clamp (A12108CH)
- ABB Compression Lug, Long, 300 Kcm, L3.45 In, Wh (54914BE)
- ABB Blackburn #1/0 STR thru #14 AWG Aluminum Lug Terminal (ADR11)
- ABB One Hole Lug Compress Connector, 1/0 AWG (54152NT)
- ABB Lug, 1 Hole, 24 Die Code (60102-TB)
- ABB One Hole Lug Compress Connector, 4/0 AWG (60147)
- ABB One Hole Lug Compress Connector, 3/0 AWG (60144)
- ABB One Hole Lug Comp Connectr, 400 kcmil, PK6 (54116)
- Abb Compression Lugs