Shop All Compression Lugs
Abb
Two Hole Lug Compress Conct, 250 kcmil
Mfr # 54275
Zoro # G1421612
product price: $18.45
/ea
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 250 kcmil
- Connector Type Standard Barrel
- Width 1.13"
- Material Electro-Tin Plated High-Conductivity Wrought Copper
- Length 4.19"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 54275
- Zoro # G1421612
- UPC # 786210542751
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 250 kcmil |
Width | 1.13" |
Length | 4.19" |
Stud Size | 1/2 in |
Barrel Length | Short |
Length (Straight Wireway) | 4.19 in |
Tongue Width | 1.125 in |
For Stud Size | 1/2 in |
Strip Length | 1 1/8 in |
Overall Length | 4.19 in |
For Stranded Copper Wire Size - Maximum | 250 kcmil |
Wire Size Range | 250 kcmil |
Barrel Size | Standard |
Overall Width | 1.13 in |
Barrel Outside Diameter | 0.77 in |
Tongue Width Ranges | 1.01 - 1.50 inches |
Description
Two-Hole Lug Compression Connector, Barrel Size Standard, Color Code Yellow, Die Code 62, Tongue Angle Straight, Tongue Width 1.125 in, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Maximum 250 kcmil, Inspection Hole Yes, Hole Center to Center 1.75 in, Material Copper, Maximum Voltage 35 kV AC, Termination Style Crimp, Standards UL Listed, Number of Holes 2, Barrel Outside Diameter 0.77 in, Connector Type Straight Barrel, Contact Finish Tin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Indicator Light, Yellow, 24VDC (24M099)
- ERICSON CONN 30A 125/250V 3P/4W L17-30R LCK SUBM (2620-CW6P)
- ZORO SELECT Cable Clamp, Nylon, 3/16 In, PK25 (22CC50D0187)
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 45 to 160 psi, Standard Action (31EG3EDX)
- ABB C Tap, Purple, 54, Main 2/0-1, Branch 1-12 (54745)
- ABB One Hole Lug Compression Connector, 8 AWG (60103-TB)
- ABB One Hole Lug Compression Connector, 2 AWG (60117)
- ABB One Hole Lug Compress Connector, 4/0 AWG (60150)
- ABB Two Hole Lug Compress Conct, 600 kcmil (54878BE)
- ABB One Hole Lug Compression Connector, 8 AWG (60102)
- ABB Compression Lug, 2/0 Awg, L 1.93 In, Bk (54110)
- Abb Lugs & Split Bolts