Shop All Polyethylene Tubing
Abb
Thomas & Betts UA9ADB-CTN 90 Degree PVC Belled End Elbow; Schedule 40 - 0.5 in.
Mfr # 218175
Zoro # G304045490
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abb
- MFR # 218175
- Zoro # G304045490
- Country of Origin United States
- Category Polyethylene Tubing
Description
Features
- PVC Belled End Elbow
- Size - 0.5 in.
- Schedule 40
- 90 Degree
- Standard Radius
- Dimension - 6.05 x 5.78 x 1.09 in.
- Item Weight - 0.14 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASI GLOBAL PARTITIONS Toilet Part, 58in.H, 58in.W, Sandy Beach (40-7135750-50)
- PHOENIX NIBCO STEM EXTENSION SLEEVE (PF187008)
- LEGRIS Push-to-Connect, Threaded Male Connector, 15/32 in Tube Size, Brass, Silver (3675 12 17)
- MILWAUKEE VALVE Globe Valve, Class 200, 1/2 In. (570 1/2)
- HYDROMAXX 1"x100Ft Flexible Corrugated Black LDPE NON Split Tubing Wire Loom (BLDPENS100100)
- ZORO SELECT Tubing, Polyethylene, 5/16" I.D. (ZUSA-HT-3444)
- ZORO SELECT Tubing, Polyethylene, 1/16" I.D. (ZUSA-HT-3372)
- LEGEND VALVE 1" PERT TUBE 300 FT COIL (500-10-300)
- PARKER Tubing, Black, Overall 500 ft L (EB-64-0500-NSF)
- VISIPAK Tube-XHW-2.500--0.125-72.000-PETG-CLEAR SLEEVE (091308)
- LEGEND VALVE 3/4" PERT 100 FT COIL BLUE (500-34-100B)
- Abb Polyethylene Tubing