Shop All Other Small Engine Parts
Abb
Thomas & Betts E996HR 1.5 in. PVC Box Adapter; Pack of 8
Mfr # 114838
Zoro # G804145256
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 114838
- Zoro # G804145256
- Country of Origin United States
- Category Other Small Engine Parts
Description
Features
- PVC box adapter.
- Size - 1.5 in.
- Pack of 8.
- Dimension - 1.55 x 2.3 x 2.3 in.
- Item weight - 0.05 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Texas Frosty Fleece (218-25F-1)
- SENIX 46 cc 4-Cycle Gas Powered Tiller Cultivator, 15-Inch Tilling Width, 8-Inch Tilling Depth (TL4QL-L1)
- LOGO BRANDS Arizona Cardinals Checkerboard Canopy (601-42C)
- ARNOLD Maxi Edge Commercial Grade .065 in. D X 40 ft. L Trimmer Line (WLM-65)
- ABB Thomas & Betts 5133741U 1 in. PVC Service Entrance Cap (36366)
- BRIGGS & STRATTON REP MAN-V2 OHV (272144)
- KOHLER Cap Fuel Tank (63 173 03-S)
- KOHLER Hose Oil (24 326 46-S)
- BRIGGS & STRATTON PIN-PISTON/STD (499423)
- VENTLINE Ventline V2049-01 Plumbing Vent with Snap-On Cap - White (V2049-01)
- MTD Tube Lower Bkpk (753-05971)
- Abb Other Small Engine Parts