Shop All Polypropylene Pipe Fittings
Abb
Thomas & Betts E996FR-CTN PVC Box Adapter - 1 in.
Mfr # 218476
Zoro # G704053583
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 218476
- Zoro # G704053583
- Country of Origin United States
- Category Polypropylene Pipe Fittings
Description
Features
- Product type - PVC Box Adapter
- Size - 1 in.
- Adapts Plastic Conduit To All Electrical Boxes
- Dimension - 1 x 1.63 x 1.63 in.
- Item Weight - 0.03 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS Dull, Cap, 6" Tube OD (ZUSA-STF-BW-106)
- B & K Wall Hydrant Repair Kit (630-7755)
- APOLLO PEX 1/2 in. Stainless Steel PEX Barb Pro Pinch Clamp (10-Pack), 10PK (PXPRO1210PK)
- CHARLOTTE PIPE AND FOUNDRY PVC021131000 Schedule 40 PVC Threaded Plug MPT, 25PK (44908)
- ZORO SELECT Coupling, Polypropylene, 1-1/2", Schedule 80, 300 psi Max Pressure (CPLG150)
- APACHE Poly King Nipple, 2", Polypropylene, 2", Schedule 80, 150 psi Max Pressure (49030655)
- ZORO SELECT 90 Degree Street Elbow, Polypropylene, 1/2", Schedule 80, 300 psi Max Pressure (SL050-90)
- DIXON Twin Pipe Clamp, 1 in, Polypropylene/Steel (HTW16P)
- ORION Cleanout Adapter, Polypropylene, 4", Schedule 80, 80 psi Max Pressure (4 COA)
- ZORO SELECT 45 Degree Street Elbow, Polypropylene, 3/4", Schedule 80, 300 psi Max Pressure (SL075-45)
- ORION 90 Degree Elbow, Polypropylene, 1-1/2", Schedule 40, 80 psi Max Pressure (11/2 90 ELBOW - 1/4 BEND)
- Abb Polypropylene Pipe Fittings