Shop All Raceway Fittings
Abb
Thomas & Betts E945H PVC Electrical Conduit Expansion Coupling - 1.5 in.
Mfr # 183572
Zoro # G904015541
product price: $73.79
/ea
$73.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 183572
- Zoro # G904015541
- Country of Origin United States
- Category Raceway Fittings
Description
Features
- PVC Electrical Conduit Expansion Coupling
- Size - 1.5 in.
- 2 Piece
- Designed To Compensate For Length Changes Due To Temperature Variations In Exposed Applications Of Conduit Runs
- For Use With Schedule 40 and 80 Conduit
- Features Exclusive Molded In Mid-Point Indicator On The Piston
- Exclusive 1.5 in. Expansion Fitting With 4 in. Travel Distance
- 2 Piece Molded Design With Lubricated Seals For Easier Movement For The Life Of The Product
- 2 O-Rings To Prevent Leakage
- Can Be Installed Vertically Or Horizontally
- Dimension - 7.71 x 2.22 x 2.22 in.
- Item Weight - 0.65 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, XHHW, 10 AWG, 500 ft, Black, Nylon Jacket, PVC Insulation (11294604)
- POWER FIRST 11.8" L Releasable Cable Tie BK PK 500 (36J204)
- MERSEN Fuse, G Class, AG Series, Time Delay, 10 A, 600V AC, Nonindicating (AG10)
- RCA 50 Ft. Black RG6U Quad Shield Coax Cable (DH50QCE)
- ABB Cap Serv Entr Pvc 2" (5133743U)
- ABB ELBOW 90D RIGID 1-1/2"" (02-55535PE)
- PANDUIT Tee, Off White, PVC, LD5 Raceway, Tees (TF5IW-E)
- HUBBELL WIRING DEVICE-KELLEMS Flat Elbow, 90 deg., Ivory, Steel, Elbows (HBL511IV)
- KABLE KONTROL Kable Kontrol® TV Wall Cord Cover Cable Raceway - 10 Piece Kit - 1.25" W x 0.43" H Channel Size (WC320)
- HUBBELL WIRING DEVICE-KELLEMS Ceiling Trip Plate For Hblpp10 (PPTRIM1)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell POLYTRAK Single Gang Station Mounting Box - 1-gang - Office White (PDB12LP)
- Abb Raceway Fittings