Shop All Raceway Fittings
Abb
Thomas & Betts E945E-CAR PVC Electrical Conduit Expansion Coupling - 0.75 in.
Mfr # 183569
Zoro # G904015787
product price: $45.19
/ea
$45.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 183569
- Zoro # G904015787
- Country of Origin United States
- Category Raceway Fittings
Description
Features
- PVC Electrical Conduit Expansion Coupling
- Size - 0.75 in.
- 2 Piece
- Designed To Compensate For Length Changes Due To Temperature Variations In Exposed Applications Of Conduit Runs
- For Use With Schedule 40 and 80 Conduit
- Features Exclusive Molded In Mid-Point Indicator On The Piston
- Exclusive 0.75 in. Expansion Fitting With 4 in. Travel Distance
- 2 Piece Molded Design With Lubricated Seals For Easier Movement For The Life Of The Product
- 2 O-Rings To Prevent Leakage
- Can Be Installed Vertically Or Horizontally
- Dimension - 7.24 x 1.3 x 1.3 in.
- Item Weight - 0.32 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 60A, 250V AC, Non-Indicating (FLNR060)
- ZORO SELECT Locking Plug, Black/Wht, 250VAC, 2.0 HP, 20A (70620NP)
- APPLETON ELECTRIC Control Station, 1/2 In, 1 Gang, 10A @ 600V (EFDB150-UM1)
- SCHNEIDER ELECTRIC Timer Attachment (8501XTD1)
- ABB Cap Serv Entr Pvc 2" (5133743U)
- ABB COUPLE SCH40/80 1/2"" (E940D-CTN)
- ABB Thomas & Betts-Carlon UB9AF-CAR 1 in. Sch80 90Degree E lbow (6514723)
- ABB ELBOW 90D RIGID 1-1/2"" (02-55535PE)
- LEGRAND Internal Elbow, Ivory, PVC, Elbows (417)
- PANDUIT Wire Clip, Adhesive Backed, PK50 (LWC100-A-L)
- HUBBELL WIRING DEVICE-KELLEMS Tee, 500 and 750 Raceway, Tees (HBL5715IVA)
- Abb Raceway Fittings