Shop All Computer Power Supplies
Abb
Thomas & Betts CARE943J 2 in. SCH 40 Male Adapter
Mfr # CARE943J
Zoro # G603881430
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # CARE943J
- Zoro # G603881430
- Country of Origin China
- Category Computer Power Supplies
Description
Browse our collection of high quality, reliable and authentic Computer & Peripherals in desired configuration and compatibility. Whether you want to buy a new computer or add functionality to your computer, we have it all for you. Variety of products in each category, Options to suit individual needs.
Features- For adapting non-metallic conduits to boxes
- Threaded fittings and metallic system
- Size: 2 in.
- Weight: 0.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 4.5AH SLA Replacement Battery for Yuntong YT-645 - 10 Pack (ML4-6MP108251242974)
- MIGHTY MAX BATTERY YTX14-BS Battery Replacement for Honda Pioneer 1000 16-18 (YTX14-BS445)
- WESTPOINTE Westpointe FS40-8JRA 16 in. 3 Speed Oscillation Stand Fan (145338)
- JABRA Talk 25 SE Wireless Bluetooth Earset in Black (100-92310901-02)
- ABB 1SVR427056R0000, CP-T 24/20.0 POWER SUPPLY 500 V MAX (1SVR427056R0000)
- SOLAHD Power Supply 24V, 50W, 2.1A (SVL224100)
- HP ENTERPRISE Hp 5400R 1100W Poe+ Zl2 Power Supply Us (J9829A#ABA)
- PERLE SYSTEMS Quint-Ps/1Ac/24Dc/10/Co Power Supply (23209118)
- BATTERY TECHNOLOGY Slim Desktop Ac Adpt Black For Dell (492-BBOU-BTI)
- BATTERY TECHNOLOGY Replacement Ac Power Adapter For Hp Spectre 13 Pro Spectre X2 Pro Hp (H6Y88UT#ABA-BTI)
- SOUTHWIRE 14/3 6' Pwr Supply Cord (9716SW8808)
- Abb Computer Power Supplies