Shop All Plumbing Parts
Abb
Thomas & Betts 5133769U PVC 45 deg Elbow 2.5 in.
Mfr # 33576
Zoro # G704108979
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abb
- MFR # 33576
- Zoro # G704108979
- UPC # 88700153585
- Country of Origin China
- Category Plumbing Parts
Description
PVC Schedule 40 conduit which as been heated and bent to effect a 45 degree change in direction in a conduit run. Can be used above ground or buried and are suitable for concrete encasement.
Features- Size : 2-1/2"
- Standard radius
- Both ends are solvent weld
- Both ends of the bend are spigot (plain) end
- Can be used above ground or buried and are suitable for concrete encasement
- PVC Schedule 40 conduit which as been heated and bent to effect a 45 degree change in direction in a conduit run
- UL listed
- Dimension: 3" H x 4.5" W x 15" L
- Weight: 1.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTCARE 48" L, Ligature Resistant, Stainless Steel, Ligature Resistant Grab Bar, Stainless steel (WH1109-6)
- HYDROMAXX 2"x50Ft White Flexible PVC Pipe (WF200050)
- ACE TRADING - NIPPLE STZ Industries 1/8 in. MIP each X 1/8 in. D MIP Black Steel 1-1/2 in. L Nipple (308UP18X112)
- JOHNS MANVILLE 3" x 3 ft. Pipe Insulation, 2" Wall (692259)
- RINNAI 10" Condensing Vent Extension Piece, 3x5 Concentric (224087PP)
- LESSO AMERICA Lesso LP708P-015 Adjustable P-Trap with Plastic Nut, 1-1/2 in, Hub, PVC (LP708P-015B)
- BANJO Screen, 30 Mesh, Mini T Line Strainer, 1/2 - 3/4 In. (LST530)
- ZORO SELECT Replacement Screen, 1-1/4 In, 304 SS (20H636)
- JONES STEPHENS Double Slip, Coupling, 1-1/4" (T74001)
- PFISTER Pfister Button-O Cr (941-900A)
- KOHLER Spud Sa (18377)
- Abb Plumbing Parts