Shop All Plumbing Parts
Abb
Thomas & Betts 5133183U PVC Connect Meter Offset 1.25 in.
Mfr # 36369
Zoro # G604109281
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abb
- MFR # 36369
- Zoro # G604109281
- UPC # 88700063341
- Country of Origin China
- Category Plumbing Parts
Description
Features
- Size : 1-1/4"
- Special application fittings
- Connects conduit to meter base
- For non-metallic schedule 40 conduit
- UL listed
- Dimension: 3.2" H x 2.1" W x 4.3" L
- Weight: 0.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Female x Male Adapter, Brass, 1/8 in (222P-2-2)
- WATCO Univ. NuFit Foot Act. Bath Stopper w-Grid and Silicone (48750-FA-BZ-G)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, F, 1/2" Adapter x 1/2" Male NPT (BULK-CGF-320)
- ZORO SELECT 2" x 3" Black Pipe Nipple Sch 160 (82904)
- ASCO MXX Coil Clip (218934)
- SLOAN Spud Coupling Assembly, 1-1/4" (F5AU)
- SLOAN Master Rebuild Kit, Closet, 4.5 GPF (R1001A)
- ZURN 3/4" X10" FLUSH TUBE/VACUUM BREAKER L/NUT-RB (P6003-10-A-RB)
- ZURN Ball Valve Handle Repair Kit 3/4" (RK34-BVHD)
- PLUMB SHOP DIV BRASSCRAFT Plumb Shop Div Brasscraft 829736 Master Plumber Plastic Automatic Plumbing Vent (829736)
- HAYWARD FLOW CONTROL Gauge Guard, 1/4" x 1/2", CPVC/FPM, FPT x FPT (GG225X50)
- Abb Plumbing Parts