Shop All Conduit Clamps & Hangers
Abb
Thomas And Betts 58361.5-30 Single Gang Utility Box
Mfr # 583611/2-30
Zoro # G803995241
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Size 4 Inches Length x 2-1/8 Inches Width x 1-7/8 Inches Depth
- Type Utility Boxes
- Application For use with conduit
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 583611/2-30
- Zoro # G803995241
- UPC # 785991178753
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Size | 4 Inches Length x 2-1/8 Inches Width x 1-7/8 Inches Depth |
Outer Dimensions (inches) | 11.625x8.688x10 |
Width of device | 53.975mm |
Details
Material | Steel |
Type | Utility Boxes |
Application | For use with conduit |
Color | Silver |
Standard | UL E2969 |
Cubic Capacity | 13 Cubic Inches |
Mounting direction | Vertical |
Colour | Silver |
Number Of Outlet | 1 |
Knockouts | 10 |
Construction | Drawn |
Assembly arrangement | Surface mounted housing |
Special features | Factory provided raised ground screw location. |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 30A Locking Connector 3P 4W 125/250VAC L14-30R BK/WT (71430NC)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/2" Inside Diameter - 25' Length - White (HS369-S25-WHITE)
- REMKE Cord Grip, PG21 Thread, .500-.562 (RPG-21309)
- CORTECH Ground Fault Interrupter Wall Plates and Covers, Number of Gangs: 1 Polycarbonate and Nylon Blend (TPGF)
- ABB 5PK 34 Conduit Clamp (E977EC-CTN)
- ABB Thomas & Betts CARSCE977GC 1.25 in. Resi-Gard Cable Clips & Clamps; Orange (CARSCE977GC)
- ABB Thomas & Betts Z502-10 Malleable Iron Beam Clamp - 0.38 in. (183578)
- ABB Thomas & Betts E977GC PVC Rigid Conduit Clamp; 1.25 in. (CARE977GC)
- ABB Strap, Conduit, 3/8 In, Pk100 (HS 100 SC)
- ABB Thomas & Betts/Carlon 3/4X10 Nm Flex Conduit 12007-UPC (8201121)
- PANDUIT Metal Edge Clip, 1 To 2 Pv Wires, 0.100" (100 Pack), 100PK (MEC100-2PV-C)
- Abb Conduit Clamps & Hangers