Shop All Heat Shrink Tubing
Abb
Thin Wall 1/4In Clear 75M Wire Splice Kit & Heat Shrink Tubing
Mfr # PLG250-C-E
Zoro # G306592305
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Transparent
- Shrink Ratio 0.0840277777777778
- Shrink Temperature 230 °F110 °C
- Product Type Flexible Heat Shrinkable Tubing
- Process Temperature Rating -67 to +212 °F-55 to +100 °C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # PLG250-C-E
- Zoro # G306592305
- Country of Origin Unknown
- Category Heat Shrink Tubing
Details
Color | Transparent |
Shrink Ratio | 0.0840277777777778 |
Shrink Temperature | 230 °F110 °C |
Product Type | Flexible Heat Shrinkable Tubing |
Process Temperature Rating | -67 to +212 °F-55 to +100 °C |
Product Name | Plastic conduit |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Meter Main, MBE, 2 Spaces, 125A, 120/240V, Main Lug, 1 Phase (MBE24L125BTS)
- ZORO SELECT Strut Channel, 1-5/8" W, 5 ft. L, Green, Hole Spacing: No Holes (FS-500 GR 60.00)
- NVENT HOFFMAN Qline D Pushbutton, Type 4x, 4pb x 22.5m (Q4PBPCDM)
- BURNDY Copper Braid, 12 In (BD12N)
- 3M Shrink Tubing, 0.093 In ID, Bl, 6 In, PK10 (FP301-3/32-6"-BLACK-10-10 PC PKS)
- MIDWEST FASTENER 3/8" x 3" Fiberglass Heat Insulated Tubes 5PK (76191)
- PROFESSIONAL PLASTICS White Vinylguard Tubing, 1.000 Dia X 250 FT [Each] (TVGWH1.000X250FT)
- GARDNER BENDER Heat Shrink Tubing Black 160 pk (HST-ASTB)
- 3M Shrink Tubing, 0.75in ID, Clear, 4ft, PK12 (FP301-3/4-48"-CLEAR-12 PCS)
- ELECTRIDUCT Dual Wall Adhesive Lined 4" Heat Shrink Kit- 85pc- BK/CL/RD (HS-KIT-DW-CL-3PK)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.12", 100ft (HSTT12-CC)
- Abb Heat Shrink Tubing