Shop All Cable Supports
Abb
TC375X, CABLE MOUNTING STAND-OFF BRACKETS ., PK 1000
Mfr # TC375X
Zoro # G7737518
product price: $4,222.99
/pk 1000, $4.22/ea
Free Shipping & Returns
$4,222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon/Polyamide 6.6
- Type Stand-Off Brackets
- Mounting Type Screw
- Temp. Range -40 to +185 F ; -40 to +85 C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # TC375X
- Zoro # G7737518
- UPC # 78621095559
- Country of Origin United States
- Category Cable Supports
Dimensions
Hole Diameter | 0.189 in4.8 mm |
Details
Color | Black |
Material | Nylon/Polyamide 6.6 |
Type | Stand-Off Brackets |
Mounting Type | Screw |
Temp. Range | -40 to +185 F ; -40 to +85 C |
Process Temperature Rating | -40 to +185 °F-40 to +85 °C |
Product Type | Stand-Off Brackets |
Product Name | TY-RAP FASTENING |
Description
CABLE MOUNTING STAND-OFF BRACKETS .
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 200 A, NEMA 3R (HF364NR)
- SQUARE D Miniature Circuit Breaker, QO Series 15/15A, 2x1 Pole, 120/240V AC (QOT1515)
- GREENGATE Neoswitch Vacancy Dt No Neutral White (VNW-D-1001-MV-W)
- SCHNEIDER ELECTRIC Head for joystick controller, Harmony XB5, XDA, plastic, 22 mm, 4 directions, spring return, 1NO (ZD5PA24)
- ABB BFH-17-0, CONDUIT 1PC SUPPORT PA6 NW17 BLK (BFH-17-0)
- PANDUIT Cable Tie, Mount, Adh, .75x.75in, Wh, PK500 (ABMM-A-D)
- WINNIE INDUSTRIES Power Actuated Screw with 1/4-20 Eyelet, 100PK (WACTUATED4T)
- PANDUIT J Hook, Wall Mount, 2 In, PK10 (JP2W-L6)
- PANDUIT Aerialsuprttie, 10", Wrpoly, Bl, PK100 (AST25-5-C100)
- PANDUIT J Hook, Wall Mount, 0.75 In, PK10 (JP75W-L2)
- WINNIE INDUSTRIES 1 1/4in. Bridle Ring, 1/4-20 Thread - 316 Stainless Steel, 100PK (WBR4T125SS)
- Abb Cable Supports