Shop All Cable Supports
Abb
TC1102, 2 BUNDLE MNTG STRIP 3X.5IN NAT NYL, PK 100
Mfr # TC1102
Zoro # G7737929
product price: $405.99
/pk 100, $4.06/ea
Free Shipping & Returns
$405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 0.19 in ; 4.82 mm
- Color Natural
- Material Nylon/Polyamide 6.6
- Type Multiple Bundle Mounting Strip
- Mounting Type Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # TC1102
- Zoro # G7737929
- UPC # 78621082641
- Country of Origin United States
- Category Cable Supports
Dimensions
Wire Size | 0.19 in ; 4.82 mm |
Cable Size | 0.19 in4.82 mm |
Details
Color | Natural |
Material | Nylon/Polyamide 6.6 |
Type | Multiple Bundle Mounting Strip |
Mounting Type | Screw |
Standards | UL E49405 |
Temp. Range | -40 to +185 F |
Process Temperature Rating | -40 to +185 °F |
Special Functions | These nylon mounting strips for parallel installation of wire bundles can accommodate up to six closely spaced bundles. |
Product Name | TY-RAP FASTENING |
Product Type | Multiple Bundle Mounting Strip |
Description
2 BUNDLE MNTG STRIP 3X.5IN NAT NYL
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKBURN Mechanicl Conn, Cmpact, 8 to 14 AWG, 1 Cond (L35)
- LEGRAND Wiremold Outlet Box, Ivory (B2)
- EATON Non-ill Mom Pb Sil-bzl Flsh Blu, 22.5 mm, White (M22-DRL-W)
- DAYTON General Purpose Relay, 24V DC Coil Volts, Square, 5 Pin, SPDT (1EHC9)
- ABB BFH-17-0, CONDUIT 1PC SUPPORT PA6 NW17 BLK (BFH-17-0)
- PANDUIT Cable Tie, Mount, Hitmp, Adh, 1x1", Wh, PK500 (ABM2S-AT-D)
- NVENT CADDY CADDY Pyramid H-Frame Kit, Rubber Bottom, 1500lb Static Load (PHKR)
- NVENT CADDY Inline Strap Hanger with Flange Clip, 1-1/4in Max Strap Width (MSS58)
- GARDNER BENDER Metal Insulated Staple, 1/2", PK200 (MSI-200JT)
- WINNIE INDUSTRIES 2in. J Hook with 100 lbs Magnet on Side, 100PK (WJH32MAG)
- EATON B-LINE J-Hook, 1/4In Rod, 2In Max Cap (BCH32-W2)
- Abb Cable Supports