Shop All IEC Magnetic Contactors
Abb
TAL40-30-10-55, CONTR, 50-90VDC COIL
Mfr # TAL40-30-10-55
Zoro # G9284568
product price: $517.99
/ea
Free Shipping & Returns
$517.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Depth 1 in
- Height 1 in
- Standards IEC
- Application For Use in Lighting, Heating, Braking, Air Conditioning, Ventilation and Door Control in Railway Rolling Stock Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # TAL40-30-10-55
- Zoro # G9284568
- UPC # 66201914209
- Country of Origin France
- Category IEC Magnetic Contactors
Dimensions
Width | 1 in |
Depth | 1 in |
Height | 1 in |
Details
Standards | IEC |
Application | For Use in Lighting, Heating, Braking, Air Conditioning, Ventilation and Door Control in Railway Rolling Stock Applications |
Description
CONTR,50-90VDC COIL
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Scotchlok 22-18 AWG Vinyl Locking Fork Terminal #6 Stud PK100 (MV18-6FLX)
- HUBBELL IEC Pin and Sleeve Plug, 2P, 3W, 100A, 250V (HBL3100P6W)
- MULBERRY Number of Gangs: 4 Steel, Semi-Gloss Finish, White (86074)
- LEVITON WALLPLAT 1G DPLX WH 10PK (88003-WMP)
- ABB AF12-30-01-13, AF12 3P CONTR, 1NC, 100-250VAC/D (AF12-30-01-13)
- ABB AF96-30-00-13, CTR, 3P, 92A, 100-250VAC/DC, 2/2 (AF96-30-00-13)
- ABB AF09Z-30-10-23, AF09Z 3P CONTR, 1NO, 100-250VAC/ (AF09Z-30-10-23)
- ABB A145-30-11-84, A145 3PCONTR 110/50 110-120/60 (A145-30-11-84)
- ABB AF80-30-00-13, CTR, 3P, 80A, 100-250VAC/DC, 1/1 (AF80-30-00-13)
- ABB AF140-30-11-13, CTR, 3P, 130A, 100-250VAC/DC, 1/1 (AF140-30-11-13)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 18 A, Reversing: No (XTCE018C10TD)
- Abb Motor Controls