Shop All IEC Magnetic Contactors
Abb
TAE50-30-11-52, TAE50, 3P CONTR, 25-45VDC
Mfr # TAE50-30-11-52
Zoro # G9284120
product price: $636.99
/ea
Free Shipping & Returns
$636.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12.2 in
- Width 11.61 in
- Standards IEC
- Depth 19.69 in
- Application For Use in Lighting, Heating, Braking, Air Conditioning, Ventilation and Door Control in Railway Rolling Stock Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # TAE50-30-11-52
- Zoro # G9284120
- UPC # 66201988527
- Country of Origin France
- Category IEC Magnetic Contactors
Dimensions
Height | 12.2 in |
Width | 11.61 in |
Depth | 19.69 in |
Details
Item | Contactor |
Standards | IEC |
Application | For Use in Lighting, Heating, Braking, Air Conditioning, Ventilation and Door Control in Railway Rolling Stock Applications |
Description
TAE50,3P CONTR,25-45VDC
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK MVP12, 8XM12, 5POLE, PLUG. TERM., W/o cap, with pot. separation, w/o LED's (276596)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 60A, 2 Pole, 120/240V AC (BR260)
- ANVIL Beam Clamp 7, Carbon Steel, Standard, 3/8In (0500315031)
- EATON Cutler-Hammer Thermal Unit, 12.30 to 13.50A (FH43)
- ABB AF26-30-00-11, AF26 3P CONTR, 24-60VAC, 20-60VD (AF26-30-00-11)
- ABB A16-30-10-51, CONTACTOR, 3P, 480/60,400-415/50 (A16-30-10-51)
- ABB A16-30-01-81, CONTACTOR, 24V COIL (A16-30-01-81)
- ABB AF52-30-11-13, CTR, 3P, 54A, 100-250VAC/DC, 2/2 (AF52-30-11-13)
- ABB AF09-30-10-13, AF09 3P CONTR, 1NO, 100-250VAC/D (AF09-30-10-13)
- ABB AF16-40-00-13, AF16 4P CONTR, 100-250VAC/DC (AF16-40-00-13)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 120 V AC, 25 A, Reversing: No (LC1D258G7)
- Abb Contactors & Contacts