Shop All Overload Relays
Abb
TA80DU52, O/L RELAY, 36-52A
Mfr # TA80DU52
Zoro # G9284096
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Contactors
- Application Offers reliable protection for motors in the event of overload or phase failure
- Size 3.81x2.13x4.35
- Special features Economic overload protection
- Outer Dimensions (inches) 1x1x1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # TA80DU52
- Zoro # G9284096
- UPC # 66201957366
- Country of Origin Czechia
- Category Overload Relays
Dimensions
Size | 3.81x2.13x4.35 |
Outer Dimensions (inches) | 1x1x1 |
Details
Type | Contactors |
Application | Offers reliable protection for motors in the event of overload or phase failure |
Special features | Economic overload protection |
Description
O/L RELAY,36-52A
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Stainless Steel Mount, No.10 Screw, PK100 (MTM1H10-C)
- TELEMECANIQUE SENSORS Roller Lever Arm, 2.5 In. Arm L (9007DA11)
- CRYDOM Solid State Relay, 110 to 280VAC, 30A (CKRA2430)
- LUTRON Wireless Remote Control, 3 Buttons, White (PJ2-3B-GWH-L01)
- ABB TF42-1.0, THERMAL O/L RELAY, 0.74-1.00A (TF42-1.0)
- ABB TF42-16, THERMAL O/L RELAY, 13.0-16.0A (TF42-16)
- ABB TA25DU4.0, OVERLOAD RELAY 2.8 - 4. 0A (TA25DU4.0)
- ABB TA25DU2.4, OVERLOAD RELAY 1 7-2 4A (TA25DU2.4)
- ABB TF42-1.7, THERMAL O/L RELAY, 1.30-1.70A (TF42-1.7)
- ABB TF42-13, THERMAL O/L RELAY, 10.0-13.0A (TF42-13)
- ABB TF42-10, THERMAL O/L RELAY, 7.60-10.0A (TF42-10)
- Abb Motor Controls