Shop All Overload Relays
Abb
TA25DU8.5, OVERLOAD RELAY ABB
Mfr # TA25DU8.5
Zoro # G9283116
product price: $96.69
/ea
Free Shipping & Returns
$96.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 9 in
- Height 8 in
- Length (In.) 9 in
- Product Name Thermal Overload Relay
- Ambient Air Temperature Operation -25 to +55°C/Operation Compensated -25 to +55°C/Storage -40 to +70°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # TA25DU8.5
- Zoro # G9283116
- UPC # 66201988560
- Country of Origin Denmark
- Category Overload Relays
Dimensions
Width | 9 in |
Height | 8 in |
Length (In.) | 9 in |
Details
Item | Overload Relay |
Product Name | Thermal Overload Relay |
Ambient Air Temperature | Operation -25 to +55°C/Operation Compensated -25 to +55°C/Storage -40 to +70°C |
Description
OVERLOAD RELAY ABB
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 12A, 32V AC, 1kA at 32V AC, 5 PK (AGC-12-R)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 500 ft, Green, Nylon Jacket, PVC Insulation (11599801)
- MURR ELEKTRONIK MSUD VALVE PLUG FORM A 18MM, PVC 3X0.75 GRAY, 5m (7000-18081-2160500)
- HUBBELL 4-PLEX Accessory, Number of Gangs: 2 Polycarbonate, Ivory (HBL4API)
- ABB TF42-1.0, THERMAL O/L RELAY, 0.74-1.00A (TF42-1.0)
- ABB TF42-13, THERMAL O/L RELAY, 10.0-13.0A (TF42-13)
- ABB TF42-16, THERMAL O/L RELAY, 13.0-16.0A (TF42-16)
- ABB TA25DU2.4, OVERLOAD RELAY 1 7-2 4A (TA25DU2.4)
- ABB TF42-29, THERMAL O/L RELAY, 24.0-29.0A (TF42-29)
- ABB TA25DU19, OVERLOAD RELAY 13-19A (TA25DU19)
- SIEMENS Overload Relay, Use w/ Mfr. Series 3RT203 (3RU21364EB0)
- Abb Motor Controls