Shop All Overload Relays
Abb
TA25DU6.5, OVERLOAD RELAY 4.5 - 6.5A
Mfr # TA25DU6.5
Zoro # G9282976
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Suitable for A9, A12, A16, A26, A30, A40, AL9, AL12, AL16, AL26, AL30, AL40
- Type Overload relay
- Standard cUL, CE, GOST
- Inner Dimensions (inches) 1.85x3.86x3.23
- Size 44x80x94mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # TA25DU6.5
- Zoro # G9282976
- UPC # 66201988559
- Country of Origin Denmark
- Category Overload Relays
Dimensions
Inner Dimensions (inches) | 1.85x3.86x3.23 |
Size | 44x80x94mm |
Outer Dimensions (inches) | 15.76x10.92x8.2 |
Details
Item | Overload Relay |
Application | Suitable for A9, A12, A16, A26, A30, A40, AL9, AL12, AL16, AL26, AL30, AL40 |
Type | Overload relay |
Standard | cUL, CE, GOST |
Control Voltage Rating | Au Circuit, Main Circuit 440/500, 690 V DC/V AC, V AC |
Special features | Degree of protection: IP20, IP10 |
Description
OVERLOAD RELAY 4.5 - 6.5A
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Surge Protector Outlet Strip, Yellow (52NY62)
- BURNDY Mechanicl Conn, Clamp, 4/0 to 1 AWG, 2 Cond (QPX2828)
- VALTERRA 50A FEMALE TWIST LOCK (A10-50FDTVP)
- POWER FIRST Power Cord, 5-15P, SJT, 8 ft., Blk, 10A, 18/3 (1VEP4)
- ABB TF42-10, THERMAL O/L RELAY, 7.60-10.0A (TF42-10)
- ABB TA25DU4.0, OVERLOAD RELAY 2.8 - 4. 0A (TA25DU4.0)
- ABB TF42-1.7, THERMAL O/L RELAY, 1.30-1.70A (TF42-1.7)
- ABB TA25DU8.5, OVERLOAD RELAY ABB (TA25DU8.5)
- ABB TA25DU14, OVERLOAD RELAY 10-14A (TA25DU14)
- ABB TF42-13, THERMAL O/L RELAY, 10.0-13.0A (TF42-13)
- DAYTON Ovrload Rely, 55 to 70A, Class 10, Bimetllc (6ECA1)
- Abb Overload Relays