Shop All Overload Relays
Abb
TA25DU0.25, OVERLOAD RELAY, 0.16-0.25
Mfr # TA25DU0.25
Zoro # G9284227
product price: $76.19
/ea
Free Shipping & Returns
$76.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Suitable for A9, A12, A16, A26, A30, A40, AL9, AL12, AL16, AL26, AL30, AL40
- Type Overload relay
- Standard cUL, CE, GOST
- Outer Dimensions (inches) 1.85x3.86x3.23
- Special features Degree of protection: IP20, IP10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # TA25DU0.25
- Zoro # G9284227
- UPC # 80432536634
- Country of Origin Denmark
- Category Overload Relays
Dimensions
Outer Dimensions (inches) | 1.85x3.86x3.23 |
Size | 44x80x94mm |
Details
Application | Suitable for A9, A12, A16, A26, A30, A40, AL9, AL12, AL16, AL26, AL30, AL40 |
Type | Overload relay |
Standard | cUL, CE, GOST |
Special features | Degree of protection: IP20, IP10 |
Control Voltage Rating | Au Circuit, Main Circuit 440/500, 690 V DC/V AC, V AC |
Description
OVERLOAD RELAY,0.16-0.25
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Recpt Tr 15A Iv 10Pack (T5320-IMP)
- SCHNEIDER ELECTRIC Head for non illuminated push button, Harmony XB4, metal, projecting, red, 22mm, spring return, booted, unmarked (ZB4BP4)
- EATON Circuit Breaker, FAZ Series 5A, 1 Pole, 277/480V AC, D Curve (FAZ-D5/1-SP)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (9001KS34BH13)
- ABB TF42-4.2, THERMAL O/L RELAY, 3.10-4.20A (TF42-4.2)
- ABB TF42-13, THERMAL O/L RELAY, 10.0-13.0A (TF42-13)
- ABB TF42-5.7, THERMAL O/L RELAY, 4.20-5.70A (TF42-5.7)
- ABB TA25DU6.5, OVERLOAD RELAY 4.5 - 6.5A (TA25DU6.5)
- ABB TA25DU25, OVERLOAD RELAY 18-25A (TA25DU25)
- ABB TF42-10, THERMAL O/L RELAY, 7.60-10.0A (TF42-10)
- SCHNEIDER ELECTRIC TeSys Deca thermal overload relays - 9...13 A - class 10A (LRD163)
- Abb Overload Relays