Shop All Overload Relays
Abb
TA25DU0.16, OVERLOAD RELAY, 0.1-0.16A
Mfr # TA25DU0.16
Zoro # G9282608
product price: $87.15
/ea
Free Shipping & Returns
$87.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
- Type Thermal
- Application Offers reliable protection for motors in the event of overload or phase failure
- Outer Dimensions (inches) 1.85x3.86x3.23
- Standard UL, CSA, CE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # TA25DU0.16
- Zoro # G9282608
- UPC # 66201988543
- Country of Origin Denmark
- Category Overload Relays
Dimensions
Outer Dimensions (inches) | 1.85x3.86x3.23 |
Size | 3.70x1.73x3.70 Inches |
Details
Number of Poles | 3 |
Type | Thermal |
Application | Offers reliable protection for motors in the event of overload or phase failure |
Standard | UL, CSA, CE |
Special features | Economic overload protection |
Description
OVERLOAD RELAY,0.1-0.16A
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Fiber Optic Patch Cord, SC/SC, 1m, Multi (2611)
- ANCOR Cable Tie Mount - Natural - #8 Screw - 100 Pieces Per Bag (199232)
- L.H. DOTTIE L.H. Dottie 1/2'' 90 Degree PVC Liquid Tight Connector, 10PK (NLT9050)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 1-9/16 in. (900729-11)
- ABB TF42-29, THERMAL O/L RELAY, 24.0-29.0A (TF42-29)
- ABB TF42-2.3, THERMAL O/L RELAY, 1.70-2.30A (TF42-2.3)
- ABB TF42-1.0, THERMAL O/L RELAY, 0.74-1.00A (TF42-1.0)
- ABB TA25DU11, OVERLOAD RELAY 7 5-11A (TA25DU11)
- ABB TF42-24, THERMAL O/L RELAY, 20.0-24.0A (TF42-24)
- ABB TF42-1.7, THERMAL O/L RELAY, 1.30-1.70A (TF42-1.7)
- SQUARE D Ovrload Rely, 45 to 135A, 3P, 600VAC, NEMA 4 (9065SF420)
- Abb Overload Relays