Shop All Disconnect Switches
Abb
Switch Interrupteur 3P 30A Amp 600V-AC Non-Fusible Disconnect Switch
Mfr # OT30ET3
Zoro # G105658592
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage (AC) 600 V-AC
- No. of Poles 3P
- Current 30 A AMP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abb
- MFR # OT30ET3
- Zoro # G105658592
- Country of Origin Unknown
- Category Disconnect Switches
Details
Voltage (AC) | 600 V-AC |
No. of Poles | 3P |
Current | 30 A AMP |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Steel Conduit, 25 ft. L (5506-22-00)
- HUBBELL Connector, 6-15R, 15A, 250V (HBL5669VY)
- KMC Clamp, Cushioned, EPDM, Dia 1 In, PK25 (COL1609AL)
- TRIPP LITE Surge Protector Strip, 7 Outlet, Gray (TLP76MSG)
- ABB Nonfusible Disconnect Switch, 30 A, 480V AC, 3 pole (OT25FT3)
- ABB Disconnect Switch, Non-Fused, 6-A, 3-Poles (OT63F3)
- ABB Nonfusible Disconnect Switch, 60 A, 600 V (OT63F3)
- ABB ColorKeyed Insulator For Disconnects Disconnect Switch Parts And Accessory, 10PK (MDBOOT-1)
- ABB 3P 80A AMP 600V-AC NON-FUSIBLE DISCONNECT SWITCH (1SCA105798R1001)
- HUBBELL Nonfusible Enclosed Disconnect Switch, 600V AC, NEMA 12K, 4, 4X (HBLDS10AC)
- SCHNEIDER ELECTRIC Fusible Safety Switch, 240V AC, 2 pole (VH223NRB)
- Abb Disconnect Switches