Shop All Conduit Fittings
Abb
SVND-M257GT, COND FTNG STR M25 NW17 IP66 GRY
Mfr # SVND-M257GT
Zoro # G1773612
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Polyamide 6
- Conduit Size NW17 ; M25 Thread
- Color Gray
- Material Polyamide 6
- Type Connectors-Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abb
- MFR # SVND-M257GT
- Zoro # G1773612
- UPC # 78620997353
- Country of Origin China
- Category Conduit Fittings
Dimensions
Conduit Size | NW17 ; M25 Thread |
Thread Size | M25 |
Trade Size | NW17 |
Details
Conduit Fitting Material | Polyamide 6 |
Color | Gray |
Item | Connectors |
Material | Polyamide 6 |
Type | Connectors-Straight |
Standards | CSA |
Application | For Cable Protection Systems In a Wide Range of Applications |
Description
COND FTNG STR M25 NW17 IP66 GRY
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Dual Wall Adhesive Lined Heat Shrink Tubing - 4:1 Ratio - 2" Inside Dia - Black - 4' Long Stick (HS466-BK)
- POWER FIRST Heavy Duty Cable Tie, 14-1/2 in L, 0.30 in W, Nylon 6/6, Natural, Indoor Use, 100 Pack (36J165)
- BURNDY Ground Connector, 4AWG, 2.32In (GBL30)
- VORTEC Vortex Enclosure Cooler, 5000 BtuH (7670)
- ABB 12 ENT Male Adapter (A243D-CAR)
- ABB 5121053U 0.5 in. 80 PVC 90-deg Rigid Conduit Elbow (36566)
- ABB Bullet Connector, 1-1/4 In., Thermoplastic (LT125P)
- ABB Body Conduit Pvc Lb2-1/2 (5133669U)
- ABB Carlon Terminal Adapter, 1/2 In Mpt X Socket, 1.04 In Dia, 1.31 In L, Pvc, Gray (E943D-CTN)
- ABB Bullet Connector, 2 In., Thermoplastic (LT4200P)
- CALBOND Coupling, 1-1/2 in., RC PVC Coated (PV1500CP00)
- Abb Conduit Fittings