Shop All Compression Lugs
Abb
STANDARD BARREL COPPER LUG, #4, 35KV, 4 AWG WIRE, 1/4 BOLT
Mfr # 54106
Zoro # G0192553
product price: $9.39
/ea
Sold in multiples of 15 for $140.85
$140.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4 AWG
- Material Copper
- Standards UL E9809
- Stud Size 1/4 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 54106
- Zoro # G0192553
- Country of Origin Unknown
- Category Compression Lugs
Dimensions
Cable Size | 4 AWG |
Stud Size | 1/4 in |
AWG size | 4 |
Details
Material | Copper |
Standards | UL E9809 |
Color | Gray |
Voltage Rating | 35 kV |
Product Name | ELECTRICAL LUG TERMINAL |
Product Type | Standard Barrel |
Connecting angle | 180° (horizontal) |
Surface protection | Tinned |
Insulated | No |
Number Of Holes | 1 |
With sight-hole | Yes |
Number of mounting holes | 1 |
Insulation | None |
Degree | Straight |
Holes | 1 HOLE |
Type | Standard Compression |
Bolt Hole | 1/4 in |
Barrel | Standard |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch Contact 600Vac 10A Xe (XESP2051)
- MERSEN Ceramic Fuse, GAB Series, Fast-Acting, 2A, 250V AC, Non-Indicating, 5 PK (GAB2)
- GARDNER BENDER 12-10 AWG Vinyl Spade Terminal #8, #10 Stud PK50 (10-116)
- HUBBELL H-MOSS 1600SQ FT COVERAGE WALL MOUNT SENSOR 24V-DC OTHER SENSOR (ATP1600W)
- ABB Compression Lug, 2/0 Awg, L 2.25 In, Bk (54160)
- ABB Compression Lug, 4/0 Awg, L 4.25 In, Pur (54270)
- ABB One Hole Lug Compression Connector, 6 AWG (54904BEPH)
- ABB Compression Lug, 250 Kcm, L 2.28 In, Ylw (54174)
- ABB One Hole Lug Compression Connector, 4 AWG (60113)
- ABB One Hole Lug Compression Connector, 2 AWG (60117)
- PANDUIT Lug, Cu, #10 Awg, 1/4 Stud Ea (LCA10-14-L)
- Abb Compression Lugs